Shop All Straight Flute 3-Flute Taps
Osg
Straight Flute Hand Tap Plug, 3 Flutes
Mfr # 2495103
Zoro # G9295431
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 5.00mm
- Tap Thread Size M5-0.80
- Tap Chamfer Plug
- Number of Flutes 3
- Tap Dimension Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 2495103
- Zoro # G9295431
- Country of Origin Mexico
- Category Straight Flute 3-Flute Taps
Dimensions
Shank Dia. | 5.00mm |
Tap Thread Size | M5-0.80 |
Tap Dimension Type | Metric |
Tap Size | M5 |
Overall Length | 60.00mm |
Pitch Diameter Limit | D5 |
Thread Length | 22.00mm |
Shank Length | 36.00 mm |
Square Size | 3.86 mm |
65% Thread Drill Size | 4.30 mm |
75% Thread Drill Size | 4.20 mm |
Thread Size | M5x0.8 |
55% Thread Drill Size | 4.40 mm |
Size | M5 |
Description
Straight Flute Tap, Thread Size M5x0.8, Metric Coarse, Plug, Overall Length 60.00 mm, High Speed Steel, Black Oxide, Right Hand, Thread Length 11.00 mm, 75 Percent Thread Drill Size 4.20 mm, Thread Limit D5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXCART Tool Bag, Tool Bag, Black, Polyester, 42 Pockets (FC-30TBNT)
- TITAN SKT SET STAR BIT MASTER 43 PC. (TL54137)
- BOSCH Laser Detector, Red, 800ft. (LR10)
- HHIP 3/16-3/4" JT3 Drill Chuck With Key (3700-0108)
- OSG Straight Flute Hand Tap, Bottoming, 3 Flutes (583)
- OSG Straight Flute Hand Tap, Bottoming 3 Flutes (1012300)
- OSG Straight Flute Hand Tap, Bottoming 3 Flutes (1972301)
- OSG Straight Flute Hand Tap Bottoming, 3 Flutes (1046200)
- OSG Straight Flute Hand Tap Bottoming, 3 Flutes (1972600)
- OSG Straight Flute Hand Tap, Bottoming 3 Flutes (1972300)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 3 (328257)
- Osg Straight Flute 3-Flute Taps