Shop All Straight Flute 3-Flute Taps
Osg
Straight Flute Hand Tap Plug, 3 Flutes
Mfr # 2402703
Zoro # G9673842
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #10-32
- Shank Dia. 0.152"
- Tap Chamfer Plug
- Number of Flutes 3
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 2402703
- Zoro # G9673842
- Country of Origin Mexico
- Category Straight Flute 3-Flute Taps
Dimensions
Tap Thread Size | #10-32 |
Shank Dia. | 0.152" |
Tap Dimension Type | Inch |
Tap Size | #10 |
Overall Length | 2-3/8" |
Thread Length | 7/8" |
Pitch Diameter Limit | H3 |
Shank Length | 1 1/2 in |
Square Size | 0.1500 in |
Thread Size | #10-32 |
75% Thread Drill Size | #21 |
65% Thread Drill Size | 4.15 mm |
55% Thread Drill Size | 4.25 mm |
Size | #10 |
Description
Straight Flute Tap, Thread Size #10-32, UNF, Plug, Overall Length 2 11/32 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 7/16 in, 75 Percent Thread Drill Size #21, Thread Limit H3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW PUNCH PIN KNURLED 8 pc SET (MY62060)
- MILWAUKEE TOOL 3/8" Drive Socket Set SAE 28 pc. Pieces 1/4 in to 1 in , Chrome (48-22-9408)
- MITUTOYO Holtest, TypII, 2.5-3 In, .0002 In, RS (368-871)
- PROTO 3/4 in Drive Impact Socket 1 7/8 in Size 6 pt Deep Depth, Black Oxide (J07530L)
- OSG Straight Flute Hand Tap, Plug, 3 (1161300)
- OSG Straight Flute Hand Tap, Plug 3 Flutes (1012200)
- OSG Straight Flute Hand Tap, Bottoming, 3 (453)
- OSG Straight Flute Hand Tap, Plug 3 Flutes (1811400)
- OSG Straight Flute Hand Tap, Plug 3 Flutes (1008600)
- OSG Straight Flute Hand Tap, Taper 3 Flutes (1013600)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (11530)
- Osg Straight Flute 3-Flute Taps