Shop All Straight Flute 3-Flute Taps
Osg
Straight Flute Hand Tap, Plug, 3 Flutes
Mfr # 22605
Zoro # G2769728
original price:
$10.35
17% off
new price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 4.00mm
- Tap Thread Size M3-0.50
- Tap Chamfer Plug
- Tap Dimension Type Metric
- Number of Flutes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 22605
- Zoro # G2769728
- Country of Origin Japan
- Category Straight Flute 3-Flute Taps
Dimensions
Shank Dia. | 4.00mm |
Tap Thread Size | M3-0.50 |
Tap Dimension Type | Metric |
Tap Size | M3 |
Overall Length | 46.00mm |
Pitch Diameter Limit | Not Rated |
Thread Length | 18.00mm |
Shank Length | 27.00 mm |
Tap Length Standard | JIS |
75% Thread Drill Size | 2.50 mm |
Square Size | 3.20 mm |
55% Thread Drill Size | #37 |
Thread Size | M3x0.5 |
65% Thread Drill Size | #38 |
Size | M3 |
Description
Straight Flute Tap, Thread Size M3x0.5, Metric Coarse, Plug, Overall Length 46.00 mm, High Speed Steel, Black Oxide, Right Hand, Thread Length 11.00 mm, 75 Percent Thread Drill Size 2.50 mm, Thread Limit JIS 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND 14 Piece Metric L-Shape Hex Key Set, 10614 (10614)
- OEMTOOLS 5 Piece Flex Head Flare Nut Wrench Set, SAE (22063)
- GREENFIELD THREADING Spiral Flute Tap, #10-32, Plug, UNF, 3 Flutes, Steam Oxide (282153)
- MILWAUKEE TOOL 3/8 in. Drive 3/4 in. SAE 6-Point Deep Socket with FOUR FLAT Sides (45-34-7500)
- OSG Straight Flute Hand Tap Bottoming, 3 Flutes (1972600)
- OSG Straight Flute Hand Tap, Plug, 3 (6008100)
- OSG Straight Flute Hand Tap Plug, 3 Flutes (1171300)
- OSG Straight Flute Hand Tap, Plug 3 Flutes (1011900)
- OSG Spiral Point Tap, #10-32, Plug, 3 Flutes (1101501605)
- OSG Straight Flute Hand Tap Plug, 3 Flutes (2495203)
- YMW TAPS Straight Flute Hand Tap , Bottoming , 3 Flutes, UNC (TSUN2E1NEBA)
- Osg Straight Flute 3-Flute Taps