Shop All Straight Flute 3-Flute Taps
Osg
Straight Flute Hand Tap, Plug, 3 Flutes
Mfr # 1978800
Zoro # G9298642
product price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M1.6-0.35
- Shank Dia. 3.58mm
- Tap Chamfer Plug
- Number of Flutes 3
- Tap Dimension Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1978800
- Zoro # G9298642
- Country of Origin Japan
- Category Straight Flute 3-Flute Taps
Dimensions
Tap Thread Size | M1.6-0.35 |
Shank Dia. | 3.58mm |
Tap Dimension Type | Metric |
Tap Size | M1.6 |
Overall Length | 41.00mm |
Thread Length | 8.00mm |
Pitch Diameter Limit | D3 |
75% Thread Drill Size | 1.25 mm |
Shank Length | 32.00 mm |
65% Thread Drill Size | 1.30 mm |
55% Thread Drill Size | 1.35 mm |
Thread Size | M1.6x0.35 |
Square Size | 2.79 mm |
Tap Length Standard | ANSI |
Size | M1.6 |
Description
Straight Flute Tap, Thread Size M1.6x0.35, Metric Coarse, Plug, Overall Length 41.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 7.00 mm, 75 Percent Thread Drill Size 1.25 mm, Thread Limit D3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 21/32 in. x 2 in. 12,000-Series Annular Cutter (12221)
- CENTURY DRILL & TOOL SDS Max Drill Bit, 3/4x17x21 in., 4-Cutter (83706)
- HHIP #5 Adjustable Tap & Reamer Wrench For 1/2 To 1-1/4" Taps (3900-0237)
- BILTEK Biltek NPTC-HG110-2J 1500W Heat Gun Kit with Accessories Dual Temperature Shrink Wrapping 752-1022F (NPTC-HG110-2J)
- OSG Straight Flute Hand Tap Plug, 3 Flutes (1171300)
- OSG Straight Flute Hand Tap, Bottoming 3 Flutes (1170501)
- OSG Straight Flute Hand Tap, Bottoming 3 Flutes (1972301)
- OSG Straight Flute Hand Tap, Bottoming, 3 (1970200)
- OSG Straight Flute Hand Tap Bottoming, 3 Flutes (233)
- OSG Straight Flute Hand Tap, Bottoming, 3 Flutes (583)
- OSG Straight Flute Hand Tap, Plug 3 Flutes (6010200)
- Osg Taps