Shop All Straight Flute 3-Flute Taps
Osg
Straight Flute Hand Tap Plug, 3 Flutes
Mfr # 1972200
Zoro # G3701275
product price: $12.75
/ea
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 2.79mm
- Tap Thread Size M2.5-0.45
- Tap Chamfer Plug
- Number of Flutes 3
- Tap Dimension Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1972200
- Zoro # G3701275
- Country of Origin Japan
- Category Straight Flute 3-Flute Taps
Dimensions
Shank Dia. | 2.79mm |
Tap Thread Size | M2.5-0.45 |
Tap Dimension Type | Metric |
Tap Size | M2.5 |
Overall Length | 46.00mm |
Thread Length | 12.70mm |
Pitch Diameter Limit | D3 |
55% Thread Drill Size | #44 |
75% Thread Drill Size | #46 |
Tap Length Standard | ANSI |
65% Thread Drill Size | 2.10 mm |
Thread Size | M2.5x0.45 |
Shank Length | 32.00 mm |
Square Size | 2.79 mm |
Size | M2.5 |
Description
Straight Flute Tap, Thread Size M2.5x0.45, Metric Coarse, Plug, Overall Length 46.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 12.00 mm, 75 Percent Thread Drill Size #46, Thread Limit D3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARWOOD TOOL 4 lb Mason Hammer, 16 Hickory Handle (12821)
- KIPP Adjustable Handle, Modern Design, Sz. 3, 5/16-18X35, Die Cast Zinc Black Satin, Comp: Steel (K0122.3A31X35)
- KOMELON 35 ft Tape Measure, 1 in Blade (535C)
- WESTWARD 2-Cutter Hammer Drill Bit 1-1/8" x 18"L, SDS Plus (22UV91)
- OSG Straight Flute Hand Tap, Bottoming, 3 Flutes (22612)
- OSG Straight Flute Hand Tap, Bottoming 3 Flutes (1170501)
- OSG Straight Flute Hand Tap Bottoming, 3 Flutes (22801)
- OSG Straight Flute Hand Tap, Plug, 3 Flutes (512)
- OSG Straight Flute Hand Tap, Taper 3 Flutes (1013608)
- OSG Straight Flute Hand Tap Plug, 3 Flutes (2495203)
- OSG Straight Flute Hand Tap, Bottoming, 3 Flutes (1023800)
- Osg Taps