Shop All Straight Flute 3-Flute Taps
Osg
Straight Flute Hand Tap, Plug 3 Flutes
Mfr # 1811400
Zoro # G9311041
product price: $15.89
/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #10-32
- Shank Dia. 0.255"
- Tap Chamfer Plug
- Tap Dimension Type Inch
- Tap Finish Bright
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1811400
- Zoro # G9311041
- Country of Origin Brazil
- Category Straight Flute 3-Flute Taps
Dimensions
Tap Thread Size | #10-32 |
Shank Dia. | 0.255" |
Tap Dimension Type | Inch |
Tap Size | #10 |
Overall Length | 2-1/2" |
Pitch Diameter Limit | H3 |
Thread Length | 1" |
55% Thread Drill Size | 4.25 mm |
Thread Size | #10-32 |
Square Size | 0.1900 in |
Shank Length | 1 19/64 in |
65% Thread Drill Size | 4.15 mm |
75% Thread Drill Size | #21 |
Description
Screw Thread Insert STI Tap, Thread Size #10-32, UNF, Overall Length 2 9/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 23/32 in, Tap Chamfer Plug, Thread Limit H3, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Flip Bit Sq #1 x Sq #2, 10.25 (35-686)
- WESTWARD 11 Piece SAE T-Shape Hex Key Set, 40WZ27 (40WZ27)
- STARRETT Combination Set (434-12-4R)
- WILTON Pipe Jaws, PK2 (2904200)
- OSG Straight Flute Hand Tap, Bottoming, 3 Flutes (413)
- OSG Straight Flute Hand Tap, Bottoming 3 Flutes (1170501)
- OSG Straight Flute Hand Tap, Bottoming, 3 Flutes (1812100)
- OSG Straight Flute Hand Tap, Modified Bottoming 3 Flutes (24014)
- OSG Straight Flute Hand Tap, Plug, 3 Flutes (512)
- OSG Straight Flute Hand Tap, Plug 3 Flutes (1023701)
- OSG Straight Flute Hand Tap, Bottoming 3 Flutes (1012300)
- Osg Taps