Shop All Straight Flute 3-Flute Taps
Osg
Straight Flute Hand Tap, Plug 3 Flutes
Mfr # 1810800
Zoro # G9665257
product price: $13.55
/ea
$13.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.220"
- Tap Thread Size #8-32
- Tap Chamfer Plug
- Number of Flutes 3
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1810800
- Zoro # G9665257
- Country of Origin Brazil
- Category Straight Flute 3-Flute Taps
Dimensions
Shank Dia. | 0.220" |
Tap Thread Size | #8-32 |
Tap Dimension Type | Inch |
Tap Size | #8 |
Overall Length | 2-3/8" |
Pitch Diameter Limit | H3 |
Thread Length | 15/16" |
Thread Size | #8-32 |
Shank Length | 1 11/32 in |
75% Thread Drill Size | 3.40 mm |
Square Size | 0.1640 in |
65% Thread Drill Size | 3.50 mm |
55% Thread Drill Size | 3.60 mm |
Description
Screw Thread Insert STI Tap, Thread Size #8-32, UNC, Overall Length 2 33/64 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 35/64 in, Tap Chamfer Plug, Thread Limit H3, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT Spindle Nut Sckt - 4 Lugs Outer (648473)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1680300)
- MILWAUKEE TOOL 29/64 in. Titanium Shockwave Drill Bit (48-89-4626)
- OLFA Snap-off Utility Blade, 9mm W, PK50 (AB-50S)
- OSG Straight Flute Hand Tap, Bottoming, 3 (6002700)
- OSG Straight Flute Hand Tap, Taper 3 Flutes (451)
- OSG Straight Flute Hand Tap Plug, 3 Flutes (1050100)
- OSG Straight Flute Hand Tap Bottoming, 3 Flutes (1650200)
- OSG Straight Flute Hand Tap, Bottoming, 3 (1011100)
- OSG Straight Flute Hand Tap, Plug, 3 Flutes (22605)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 3 (313569)
- Osg Straight Flute 3-Flute Taps