Shop All Straight Flute 3-Flute Taps
Osg
Straight Flute Hand Tap, Plug, 3 Flutes
Mfr # 1172500
Zoro # G9298046
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.367"
- Tap Thread Size 1/2"-13
- Tap Chamfer Plug
- Tap Dimension Type Inch
- Number of Flutes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1172500
- Zoro # G9298046
- Country of Origin Mexico
- Category Straight Flute 3-Flute Taps
Dimensions
Shank Dia. | 0.367" |
Tap Thread Size | 1/2"-13 |
Tap Dimension Type | Inch |
Tap Size | 1/2" |
Overall Length | 3-3/8" |
Thread Length | 1-21/32" |
Pitch Diameter Limit | H3 |
65% Thread Drill Size | 11.00 mm |
Thread Size | 1/2"-13 |
55% Thread Drill Size | 11.30 mm |
Shank Length | 1 17/32 in |
75% Thread Drill Size | 27/64 in |
Square Size | 0.2750 in |
Tap Length Standard | ANSI |
Size | 1/2 |
Description
Straight Flute Tap, Thread Size 1/2 In.-13, UNC, Plug, Overall Length 3 11/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/8 in, 75 Percent Thread Drill Size 27/64 in, Thread Limit H3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOG Twitch II(TM) Folding Knife (TWI8-CP)
- PELICAN Black Protective Case, 16.8"L x 13.23"W x 4.47"D (1470-001-110)
- PROTO Screwdrivers, 1/8 in Tip, Slotted Tip (JCP1804RF)
- KO-KEN Socket 10mm Flare Nut 53mm 3/8 Sq. Drive (3300FN-10)
- OSG Straight Flute Hand Tap, Plug, 3 Flutes (6006600)
- OSG Straight Flute Hand Tap, Bottoming 3 Flutes (1013800)
- OSG Straight Flute Hand Tap Bottoming, 3 Flutes (2410803)
- OSG Straight Flute Hand Tap Bottoming, 3 Flutes (1650200)
- OSG Straight Flute Hand Tap, Bottoming 3 Flutes (1003800)
- OSG Straight Flute Hand Tap Plug, 3 Flutes (1972200)
- OSG Straight Flute Hand Tap Bottoming, 3 Flutes (1972601)
- Osg Taps