Shop All Straight Flute 3-Flute Taps
Osg
Straight Flute Hand Tap Plug, 3 Flutes
Mfr # 1171005
Zoro # G9665503
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.318"
- Tap Thread Size 5/16"-24
- Tap Chamfer Plug
- Tap Dimension Type Inch
- Number of Flutes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1171005
- Zoro # G9665503
- Country of Origin Mexico
- Category Straight Flute 3-Flute Taps
Dimensions
Shank Dia. | 0.318" |
Tap Thread Size | 5/16"-24 |
Tap Dimension Type | Inch |
Tap Size | 5/16" |
Overall Length | 2-23/32" |
Thread Length | 1-1/8" |
Pitch Diameter Limit | H3 |
Shank Length | 1 3/8 in |
75% Thread Drill Size | I |
Thread Size | 5/16"-24 |
Tap Length Standard | ANSI |
Square Size | 0.2380 in |
55% Thread Drill Size | 9/32 in |
65% Thread Drill Size | J |
Size | 5/16 |
Description
Straight Flute Tap, Thread Size 5/16 In.-24, UNF, Plug, Overall Length 2 23/32 in, High Speed Steel, TiN, Right Hand, Thread Length 13/16 in, 75 Percent Thread Drill Size I, Thread Limit H3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1 in Drive Impact Socket 2 3/8 in Size 6 pt Standard Depth, Black Oxide (21WN30)
- ZORO SELECT Chucking Reamer, 23/64 In., 6 Flute, HSS (11V329)
- STARRETT Machinists Levels Tube, Brass (PT99429)
- DRILL AMERICA 4.00mm HSS Jobber Length Drill Bit (DWDMM4.00)
- OSG Straight Flute Hand Tap, Plug, 3 (2410303)
- OSG Straight Flute Hand Tap, Bottoming 3 Flutes (2401603)
- OSG Straight Flute Hand Tap, Plug, 3 (1745400)
- OSG Straight Flute Hand Tap Plug, 3 Flutes (1970100)
- OSG Straight Flute Hand Tap, Plug 3 Flutes (1181300)
- OSG Straight Flute Hand Tap, Plug, 3 Flutes (1172500)
- CLE-LINE Straight Flute Hand Tap , #4-40 , Bottoming , 2 Flutes, UNC (C62003)
- Osg Straight Flute 3-Flute Taps