Shop All Straight Flute 3-Flute Taps
Osg
Straight Flute Hand Tap Plug, 3 Flutes
Mfr # 1050100
Zoro # G2770769
$5.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #8-32
- Shank Dia. 0.168"
- Tap Chamfer Plug
- Number of Flutes 3
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1050100
- Zoro # G2770769
- Country of Origin Brazil
- Category Straight Flute 3-Flute Taps
Dimensions
Tap Thread Size | #8-32 |
Shank Dia. | 0.168" |
Tap Dimension Type | Inch |
Tap Size | #8 |
Overall Length | 2-1/8" |
Thread Length | 3/4" |
Pitch Diameter Limit | H3 |
Tap Length Standard | ANSI |
55% Thread Drill Size | 3.60 mm |
Square Size | 0.1310 in |
75% Thread Drill Size | 3.40 mm |
Thread Size | #8-32 |
Shank Length | 1 5/32 in |
65% Thread Drill Size | 3.50 mm |
Size | #8 |
Description
Straight Flute Tap, Thread Size #8-32, UNC, Plug, Overall Length 2 3/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 7/16 in, 75 Percent Thread Drill Size 3.40 mm, Thread Limit H3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Plus, 0.0160 In, Black (911101600)
- PROTO 3/4 in Drive, 13/16 in 6 pt SAE Socket, 6 Points (J07513)
- VERMONT GAGE Taperlock Thread Plug Gage, M8x1.25 Size (302120510)
- MILWAUKEE TOOL FASTBACK Camo Folding Knife (48-22-1524)
- OSG Straight Flute Hand Tap Bottoming, 3 Flutes (2402403)
- OSG Straight Flute Hand Tap, Bottoming, 3 (1012301)
- OSG Straight Flute Hand Tap, Bottoming, 3 Flutes (583)
- OSG Straight Flute Hand Tap Plug, 3 Flutes (1972200)
- OSG Straight Flute Hand Tap, Plug, 3 (1812000)
- OSG Straight Flute Hand Tap Bottoming, 3 Flutes (6013300)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 3 (313522)
- Osg Taps