Shop All Straight Flute 3-Flute Taps
Osg
Straight Flute Hand Tap Plug, 3 Flutes
Mfr # 1023700
Zoro # G7511786
original price:
$6.59
10% off
new price: $5.89
/ea
$5.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size #6-32
- Shank Dia. 0.141"
- Tap Chamfer Plug
- Number of Flutes 3
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1023700
- Zoro # G7511786
- Country of Origin Brazil
- Category Straight Flute 3-Flute Taps
Dimensions
Tap Thread Size | #6-32 |
Shank Dia. | 0.141" |
Tap Dimension Type | Inch |
Tap Size | #6 |
Overall Length | 2" |
Pitch Diameter Limit | H3 |
Thread Length | 11/16" |
Square Size | 0.1090 in |
65% Thread Drill Size | #34 |
55% Thread Drill Size | #32 |
Shank Length | 1 3/16 in |
Tap Length Standard | ANSI |
Thread Size | #6-32 |
75% Thread Drill Size | #36 |
Size | #6 |
Description
Straight Flute Tap, Thread Size #6-32, UNC, Plug, Overall Length 2 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 7/16 in, 75 Percent Thread Drill Size #36, Thread Limit H3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872 Black & Gold HSS RHS/RHC 7/32 (C18440)
- KIPP Adjustable Handle With Push Button, Size: 2, 5/16-18, Plastic Black, Comp: Steel, Button: Red (K0269.712A3)
- LABOR SAVING DEVICES MegaPro 15-in-1 Standard Bit Screwdriver (51-151)
- BON TOOL Bon 21-237 Poly Mortar Tub, Crane (21-237)
- OSG Straight Flute Hand Tap Plug, 3 Flutes (2495203)
- OSG Straight Flute Hand Tap, Bottoming, 3 (22800)
- OSG Straight Flute Hand Tap, Plug, 3 (1171305)
- OSG Straight Flute Hand Tap Plug, 3 Flutes (1171600)
- OSG Straight Flute Hand Tap, Bottoming, 3 Flutes (22612)
- OSG Straight Flute Hand Tap, Plug, 3 (1745400)
- OSG Straight Flute Hand Tap, Taper 3 Flutes (1013608)
- Osg Straight Flute 3-Flute Taps