Shop All Straight Flute 3-Flute Taps
Osg
Straight Flute Hand Tap, Plug 3 Flutes
Mfr # 1014000
Zoro # G2771651
product price: $6.59
/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #6-40
- Shank Dia. 0.141"
- Tap Chamfer Plug
- Number of Flutes 3
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1014000
- Zoro # G2771651
- Country of Origin Brazil
- Category Straight Flute 3-Flute Taps
Dimensions
Tap Thread Size | #6-40 |
Shank Dia. | 0.141" |
Tap Dimension Type | Inch |
Tap Size | #6 |
Overall Length | 2" |
Pitch Diameter Limit | H2 |
Thread Length | 11/16" |
Square Size | 0.1090 in |
75% Thread Drill Size | #32 |
Shank Length | 1 3/16 in |
55% Thread Drill Size | #31 |
Thread Size | #6-40 |
Tap Length Standard | ANSI |
65% Thread Drill Size | #32 |
Size | #6 |
Description
Straight Flute Tap, Thread Size #6-40, UNF, Plug, Overall Length 2 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 7/16 in, 75 Percent Thread Drill Size #32, Thread Limit H2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT Assembly Support For ISO30 Chucks (183-ISO)
- GUARDAIR Pistol Grip Air Gun, 36" Extension (75LJ036NN)
- DIABLO Speedemon Spade Bit Range Provides One O (DSP1050)
- DEWALT 1/4" x 12" x 14" SDS+ Hammer Bit (DW5421)
- OSG Straight Flute Hand Tap, Bottoming, 3 (6010300)
- OSG Straight Flute Hand Tap, Plug, 3 (6004500)
- OSG Straight Flute Hand Tap, Plug, 3 (1977300)
- OSG Straight Flute Hand Tap Plug, 3 Flutes (1972200)
- OSG Straight Flute Hand Tap, Taper, 3 (1013900)
- OSG Straight Flute Hand Tap, Plug 3 Flutes (1013700)
- WIDIA Straight Flute Hand Tap, Plug 3 Flutes (15238)
- Osg Straight Flute 3-Flute Taps