Shop All Straight Flute 3-Flute Taps
Osg
Straight Flute Hand Tap, Plug 3 Flutes
Mfr # 1011900
Zoro # G2772108
product price: $8.55
/ea
Sold in multiples of 2 for $17.10
$17.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #3-56
- Shank Dia. 0.141"
- Tap Chamfer Plug
- Tap Dimension Type Inch
- Number of Flutes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1011900
- Zoro # G2772108
- Country of Origin Japan
- Category Straight Flute 3-Flute Taps
Dimensions
Tap Thread Size | #3-56 |
Shank Dia. | 0.141" |
Tap Dimension Type | Inch |
Tap Size | #3 |
Overall Length | 1-13/16" |
Thread Length | 1/2" |
Pitch Diameter Limit | H2 |
Tap Length Standard | ANSI |
65% Thread Drill Size | 2.13 mm |
Thread Size | #3-56 |
75% Thread Drill Size | #46 |
Shank Length | 1 5/16 in |
55% Thread Drill Size | #44 |
Square Size | 0.1090 in |
Size | #3 |
Description
Straight Flute Tap, Thread Size #3-56, UNF, Plug, Overall Length 1 25/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 7/16 in, 75 Percent Thread Drill Size #46, Thread Limit H2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Bushing 1AWG CU, 1/0 AL (DCE15112)
- ERICKSON Tapping Adapter, 3.86mm (T11008)
- PROTO 3/8" Drive Impact Locking Extension, SAE, 1 pcs, Black Oxide, 12 in L (J7212L)
- MILWAUKEE TOOL 17 pc. HOLE DOZER General Purpose Bi-Metal Hole Saw Set (49-22-4029)
- OSG Straight Flute Hand Tap Bottoming, 3 Flutes (6003300)
- OSG Straight Flute Hand Tap , #6-40 , Plug , Bright , 3 Flutes (6007500)
- OSG Straight Flute Hand Tap Plug, 3 Flutes (2495103)
- OSG Straight Flute Hand Tap, Plug 3 Flutes (1811400)
- OSG Straight Flute Hand Tap , #5-40 , Plug , Bright , 3 Flutes (6006000)
- OSG Straight Flute Hand Tap, Plug, 3 Flutes (1978800)
- OSG Straight Flute Hand Tap, Plug, 3 Flutes (1171601)
- Osg Straight Flute 3-Flute Taps