Shop All Straight Flute 3-Flute Taps
Osg
Straight Flute Hand Tap, Plug, 3
Mfr # 6008100
Zoro # G9665153
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #8-32
- Shank Dia. 0.220"
- Tap Chamfer Plug
- Tap Finish Bright
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 6008100
- Zoro # G9665153
- Country of Origin Brazil
- Category Straight Flute 3-Flute Taps
Dimensions
Tap Thread Size | #8-32 |
Shank Dia. | 0.220" |
Tap Dimension Type | Inch |
Tap Size | #8 |
Overall Length | 2-3/8" |
Pitch Diameter Limit | H2 |
Thread Length | 15/16" |
Thread Size | #8-32 |
Square Size | 0.1640 in |
65% Thread Drill Size | 3.50 mm |
Shank Length | 1 11/32 in |
55% Thread Drill Size | 3.60 mm |
75% Thread Drill Size | 3.40 mm |
Description
Screw Thread Insert STI Tap, Thread Size #8-32, UNC, Overall Length 2 33/64 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 35/64 in, Tap Chamfer Plug, Thread Limit H2, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Drill and Tap Bit, HSS, 1/4-20 (LDTAP1/4-20)
- CST/BERGER Magnet Locator, 42-3/4 In L, (6) AA Batt (19-200SC)
- HOUGEN Rubber Collet fits 1/2 in. to 5/8 in. Taps (10808)
- BESSEY 8 Drop Forged CClamp (CM80)
- OSG Straight Flute Hand Tap, Bottoming 3 Flutes (1003800)
- OSG Straight Flute Hand Tap, Bottoming 3 Flutes (1972301)
- OSG Straight Flute Hand Tap, Plug 3 Flutes (1023701)
- OSG Straight Flute Hand Tap, Plug, 3 (1171305)
- OSG Straight Flute Hand Tap, Bottoming 3 Flutes (1012608)
- OSG Straight Flute Hand Tap Bottoming, 3 Flutes (1170205)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 3 (313563)
- Osg Taps