Shop All Straight Flute 3-Flute Taps
Osg
Straight Flute Hand Tap, Plug, 3
Mfr # 6004500
Zoro # G9665232
original price:
$12.67
15% off
new price: $10.75
/ea
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.141"
- Tap Thread Size #4-40
- Tap Chamfer Plug
- Tap Dimension Type Inch
- Tap Finish Bright
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 6004500
- Zoro # G9665232
- Country of Origin Brazil
- Category Straight Flute 3-Flute Taps
Dimensions
Shank Dia. | 0.141" |
Tap Thread Size | #4-40 |
Tap Dimension Type | Inch |
Tap Size | #4 |
Overall Length | 2" |
Thread Length | 11/16" |
Pitch Diameter Limit | H1 |
75% Thread Drill Size | 2.20 mm |
65% Thread Drill Size | 2.30 mm |
Shank Length | 1 3/16 in |
Square Size | 0.1090 in |
55% Thread Drill Size | 3/32 in |
Thread Size | #4-40 |
Description
Screw Thread Insert STI Tap, Thread Size #4-40, UNC, Overall Length 2 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 23/64 in, Tap Chamfer Plug, Thread Limit H1, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO General Hand Tool Kit, No. of Pcs. 30 (DSKR)
- MICRO 100 Standard, Boring Tools, Right Hand, 0.200" Min Bore dia, Max. Bore Depth: 0.600" (BB-200600X)
- HHIP 3/4" JT3 Drill Chuck With MT4 Arbor (9999-0021)
- WRIGHT TOOL Socket 1/2" Drive 8 Point Deep Impact So (4786)
- OSG Straight Flute Hand Tap, Plug, 3 Flutes (1172500)
- OSG Straight Flute Hand Tap, Bottoming 3 Flutes (3141303)
- OSG Straight Flute Hand Tap, Bottoming, 3 (1970200)
- OSG Straight Flute Hand Tap Bottoming, 3 Flutes (22801)
- OSG Straight Flute Hand Tap Bottoming, 3 Flutes (6013300)
- OSG Straight Flute Hand Tap, Plug, 3 Flutes (1978800)
- CLEVELAND Straight Flute Hand Tap, Plug, 3 Flutes (C54132)
- Osg Taps