Shop All Straight Flute 3-Flute Taps
Osg
Straight Flute Hand Tap, Plug, 3
Mfr # 2410303
Zoro # G9295334
original price:
$15.29
13% off
new price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 4.10mm
- Tap Thread Size M4-0.70
- Tap Chamfer Plug
- Tap Dimension Type Metric
- Number of Flutes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 2410303
- Zoro # G9295334
- Country of Origin Mexico
- Category Straight Flute 3-Flute Taps
Dimensions
Shank Dia. | 4.10mm |
Tap Thread Size | M4-0.70 |
Tap Dimension Type | Metric |
Tap Size | M4 |
Overall Length | 53.00mm |
Pitch Diameter Limit | D4 |
Thread Length | 19.00mm |
55% Thread Drill Size | 3.50 mm |
75% Thread Drill Size | 3.30 mm |
Thread Size | M4x0.7 |
Square Size | 3.33 mm |
65% Thread Drill Size | 3.40 mm |
Shank Length | 33.00 mm |
Size | M4 |
Description
Straight Flute Tap, Thread Size M4x0.7, Metric Coarse, Plug, Overall Length 54.00 mm, High Speed Steel, Black Oxide, Right Hand, Thread Length 10.00 mm, 75 Percent Thread Drill Size 3.30 mm, Thread Limit D4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRINGLINER Reel Mason Line 500Ft Orange (11706)
- DRILL AMERICA 10" Mill Second File (DIC08673)
- PROTO Proto(R) COTTER PIN PULLER TOOL (J2306D)
- ZORO SELECT Lock Screw (LSTW5)
- OSG Straight Flute Hand Tap, Bottoming, 3 (1811500)
- OSG Straight Flute Hand Tap, Plug, 3 Flutes (452)
- OSG Straight Flute Hand Tap, Bottoming 3 Flutes (2401603)
- OSG Straight Flute Hand Tap, Bottoming, 3 Flutes (1023800)
- OSG Straight Flute Hand Tap, Bottoming, 3 (6010300)
- OSG Straight Flute Hand Tap, Plug 3 Flutes (1011900)
- OSG Spiral Point Tap, #10-32, Plug, 3 Flutes (1101501605)
- Osg Straight Flute 3-Flute Taps