Shop All Straight Flute 3-Flute Taps
Osg
Straight Flute Hand Tap, Plug, 3
Mfr # 1977300
Zoro # G3685561
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 3.58mm
- Tap Thread Size M2-0.40
- Tap Chamfer Plug
- Tap Dimension Type Metric
- Number of Flutes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1977300
- Zoro # G3685561
- Country of Origin Japan
- Category Straight Flute 3-Flute Taps
Dimensions
Shank Dia. | 3.58mm |
Tap Thread Size | M2-0.40 |
Tap Dimension Type | Metric |
Tap Size | M2 |
Overall Length | 44.00mm |
Pitch Diameter Limit | D3 |
Thread Length | 11.00mm |
75% Thread Drill Size | 1.60 mm |
65% Thread Drill Size | 1.65 mm |
Square Size | 2.79 mm |
Thread Size | M2x0.4 |
Shank Length | 32.00 mm |
Tap Length Standard | ANSI |
55% Thread Drill Size | #51 |
Size | M2 |
Description
Straight Flute Tap, Thread Size M2x0.4, Metric Coarse, Plug, Overall Length 44.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 11.00 mm, 75 Percent Thread Drill Size 1.60 mm, Thread Limit D3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 1/2 In Dr. Thin Wall Socket 7/8 In Socket-Tw Imp 7, W32922 (W32922)
- STARRETT Dial Test Indicator Set, 1-1/4", White (3808A)
- MILWAUKEE TOOL 1-1/8" Shockwave Impact Hole Saw (49-56-9820)
- WELLER Crescent 3/4 in. L X 1/2 Female x 3/4 Male in. drive Socket Adapter 1 pc (CDTA4C)
- OSG Straight Flute Hand Tap, Bottoming, 3 (1013808)
- OSG Straight Flute Hand Tap, Plug 3 Flutes (1972201)
- OSG Straight Flute Hand Tap, Plug, 3 Flutes (1171601)
- OSG Straight Flute Hand Tap Plug, 3 Flutes (22611)
- OSG Straight Flute Hand Tap Bottoming, 3 Flutes (1650200)
- OSG Straight Flute Hand Tap, Bottoming, 3 (1811500)
- ZORO SELECT Straight Flute Hand Tap, Plug, 3 (20408)
- Osg Taps