Shop All Straight Flute 3-Flute Taps
Osg
Straight Flute Hand Tap, Plug, 3
Mfr # 1745400
Zoro # G9293593
product price: $15.75
/ea
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #10-32
- Shank Dia. 0.194"
- Tap Chamfer Plug
- Tap Dimension Type Inch
- Number of Flutes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1745400
- Zoro # G9293593
- Country of Origin Mexico
- Category Straight Flute 3-Flute Taps
Dimensions
Tap Thread Size | #10-32 |
Shank Dia. | 0.194" |
Tap Dimension Type | Inch |
Tap Size | #10 |
Overall Length | 2-3/8" |
Thread Length | 7/8" |
Pitch Diameter Limit | H3 |
Square Size | 0.1510 in |
Shank Length | 1 15/32 in |
Tap Length Standard | ANSI |
75% Thread Drill Size | #21 |
65% Thread Drill Size | 4.15 mm |
Thread Size | #10-32 |
55% Thread Drill Size | 4.25 mm |
Size | #10 |
Description
Straight Flute Tap, Thread Size #10-32, UNF, Plug, Overall Length 2 11/32 in, Cobalt, Bright (Uncoated), Right Hand, Thread Length 13/16 in, 75 Percent Thread Drill Size #21, Thread Limit H3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive Hex Socket Bit Metric 6 mm Tip, 1 3/4 in L (54TL60)
- MILWAUKEE TOOL 1-1/8 in. x 18 in. SHOCKWAVE Lineman's Impact Auger Bit (48-13-6712)
- WESTWARD 1/2" 135 Deg. Jobber Length Drill Bit (401J61)
- VAUGHAN MANUFACTURING 12 in. 12 oz. Commercial Ball Peen Hammer with Wood Handle (15430)
- OSG Straight Flute Hand Tap Plug, 3 Flutes (1023700)
- OSG Straight Flute Hand Tap, Bottoming 3 Flutes (1105400108)
- OSG Straight Flute Hand Tap, Plug, 3 (1171305)
- OSG Straight Flute Hand Tap Plug, 3 Flutes (1972200)
- OSG Straight Flute Hand Tap Bottoming, 3 Flutes (2410803)
- OSG Straight Flute Hand Tap , #6-32 , Taper , 3 Flutes, UNC (1023600)
- WIDIA Straight Flute Hand Tap Bottoming, 3 Flutes (15463)
- Osg Straight Flute 3-Flute Taps