Shop All Straight Flute 3-Flute Taps
Osg
Straight Flute Hand Tap, Plug, 3
Mfr # 1171900
Zoro # G9298012
$22.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.323"
- Tap Thread Size 7/16"-14
- Tap Chamfer Plug
- Number of Flutes 3
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1171900
- Zoro # G9298012
- Country of Origin Mexico
- Category Straight Flute 3-Flute Taps
Dimensions
Shank Dia. | 0.323" |
Tap Thread Size | 7/16"-14 |
Tap Dimension Type | Inch |
Tap Size | 7/16" |
Overall Length | 3-5/32" |
Pitch Diameter Limit | H3 |
Thread Length | 1-7/16" |
55% Thread Drill Size | W |
Square Size | 0.2420 in |
65% Thread Drill Size | V |
Tap Length Standard | ANSI |
Thread Size | 7/16"-14 |
75% Thread Drill Size | U |
Shank Length | 1 7/16 in |
Size | 7/16 |
Description
Straight Flute Tap, Thread Size 7/16 In.-14, UNC, Plug, Overall Length 3 1/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/16 in, 75 Percent Thread Drill Size U, Thread Limit H3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Cordless Impact Wrench w/ BONUS BATTERY (DCF891B/DCBP034-2)
- HHIP 1/2" JT33 Drill Chuck with 5/8" Straight Shank Arbor (9999-0014)
- KLEIN TOOLS 9 1/2 in Journeyman(TM) Linemans Plier High Leverage, Steel (J213-9NE)
- MILWAUKEE TOOL Drive Socket Universal Joint, 1 pcs, Chrome (42-04-9102)
- OSG Straight Flute Hand Tap, Bottoming 3 Flutes (1013800)
- OSG Straight Flute Hand Tap, Plug, 3 (1972500)
- OSG Straight Flute Hand Tap, Bottoming, 3 (1019900)
- OSG Straight Flute Hand Tap, Bottoming, 3 Flutes (1812100)
- OSG Straight Flute Hand Tap, Bottoming, 3 (1170200)
- OSG Straight Flute Hand Tap, Plug 3 Flutes (1972201)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 3 Flutes (302393)
- Osg Straight Flute 3-Flute Taps