Shop All Straight Flute 3-Flute Taps
Osg
Straight Flute Hand Tap, Plug, 3
Mfr # 1040100
Zoro # G2770848
product price: $6.79
/ea
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #8-32
- Shank Dia. 0.168"
- Tap Chamfer Plug
- Number of Flutes 3
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1040100
- Zoro # G2770848
- Country of Origin Brazil
- Category Straight Flute 3-Flute Taps
Dimensions
Tap Thread Size | #8-32 |
Shank Dia. | 0.168" |
Tap Dimension Type | Inch |
Tap Size | #8 |
Overall Length | 2-1/8" |
Pitch Diameter Limit | H1 |
Thread Length | 3/4" |
Thread Size | #8-32 |
Tap Length Standard | ANSI |
55% Thread Drill Size | 3.60 mm |
Square Size | 0.1310 in |
75% Thread Drill Size | 3.40 mm |
Shank Length | 1 5/32 in |
65% Thread Drill Size | 3.50 mm |
Size | #8 |
Description
Straight Flute Tap, Thread Size #8-32, UNC, Plug, Overall Length 2 3/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 7/16 in, 75 Percent Thread Drill Size 3.40 mm, Thread Limit H1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVK Thread Conversion Kit, 6-32, UNC, 2 pcs. (AAT202-632)
- ZORO SELECT Squeezer Die, 1/8 Dia, 1/2, Tubular Roll (SQ-5-10)
- DEWALT Circular Saw Blades, 10 in Blade, PK2 (DWA110CMB)
- FORNEY 7-in-1 MIG Wire Pliers (85801)
- OSG Straight Flute Hand Tap, Plug, 3 Flutes (512)
- OSG Straight Flute Hand Tap, Bottoming 3 Flutes (1972301)
- OSG Straight Flute Hand Tap , #6-40 , Plug , Bright , 3 Flutes (6007500)
- OSG Straight Flute Hand Tap , #5-40 , Plug , Bright , 3 Flutes (6006000)
- OSG Straight Flute Hand Tap Bottoming, 3 Flutes (1170205)
- OSG Straight Flute Hand Tap, Plug, 3 Flutes (1172500)
- WIDIA Straight Flute Hand Tap, Plug, 3 (14130)
- Osg Straight Flute 3-Flute Taps