Shop All Straight Flute 3-Flute Taps
Osg
Straight Flute Hand Tap, Plug, 3
Mfr # 1011000
Zoro # G9173832
product price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.141"
- Tap Thread Size #2-56
- Tap Chamfer Plug
- Number of Flutes 3
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1011000
- Zoro # G9173832
- Country of Origin Japan
- Category Straight Flute 3-Flute Taps
Dimensions
Shank Dia. | 0.141" |
Tap Thread Size | #2-56 |
Tap Dimension Type | Inch |
Tap Size | #2 |
Overall Length | 1-3/4" |
Pitch Diameter Limit | H2 |
Thread Length | 7/16" |
Shank Length | 1 5/16 in |
75% Thread Drill Size | 1.73 mm |
55% Thread Drill Size | #49 |
Square Size | 0.1090 in |
65% Thread Drill Size | 1.80 mm |
Thread Size | #2-56 |
Tap Length Standard | ANSI |
Size | #2 |
Description
Straight Flute Tap, Thread Size #2-56, UNC, Plug, Overall Length 1 3/4 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3/8 in, 75 Percent Thread Drill Size 1.73 mm, Thread Limit H2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 15/16" to 1-1/2" Ball Joint Taper Reamer (DWRBJR15/16)
- EVOLUTION 3/4" Diameter X 1" Depth Annular HSS Cutter, Pilot Pin Included (CC750)
- CAR DEALER DEPOT Vinyl, Plastic & Carpet Dye: Desert Tan (HT 205)
- WIDIA Spiral Point Tap Plug, 2 Flutes (13367)
- OSG Straight Flute Hand Tap, Bottoming, 3 Flutes (583)
- OSG Straight Flute Hand Tap, Plug, 3 Flutes (6006600)
- OSG Straight Flute Hand Tap, Bottoming, 3 Flutes (1001100)
- OSG Straight Flute Hand Tap, Plug, 3 Flutes (1172500)
- OSG Straight Flute Hand Tap, Plug 3 Flutes (1972201)
- OSG Straight Flute Hand Tap, Bottoming 3 Flutes (1012300)
- RECOIL Straight Flute Hand Tap, Plug, 3 (43125)
- Osg Taps