Shop All Straight Flute 2-Flute Taps
Osg
Straight Flute Hand Tap, Plug 2 Flutes
Mfr # 1195700
Zoro # G2770026
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.318"
- Tap Thread Size 5/16"-18
- Tap Chamfer Plug
- Tap Dimension Type Inch
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1195700
- Zoro # G2770026
- Country of Origin Brazil
- Category Straight Flute 2-Flute Taps
Dimensions
Shank Dia. | 0.318" |
Tap Thread Size | 5/16"-18 |
Tap Dimension Type | Inch |
Tap Size | 5/16" |
Overall Length | 2-23/32" |
Thread Length | 1-1/8" |
Pitch Diameter Limit | H3 |
Square Size | 0.2380 in |
75% Thread Drill Size | F |
65% Thread Drill Size | 17/64 in |
Tap Length Standard | ANSI |
55% Thread Drill Size | I |
Thread Size | 5/16"-18 |
Shank Length | 1 3/8 in |
Size | 5/16 |
Description
Straight Flute Tap, Thread Size 5/16 In.-18, UNC, Plug, Overall Length 2 23/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 13/16 in, 75 Percent Thread Drill Size F, Thread Limit H3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 20 Piece 12 Point Stubby Combination SAE/Metric Wrench Set (81903)
- FREEMAN PCN50 Pneumatic 15 Degree 2" Coil Siding Nailer (PCN50)
- NITRO Jobber Length Drill, Type B Heavy Duty, Series 480N, Imperial, 30 Drill Size, Wire, 00551 Drill (480N030)
- TEKTON 1/4" Drive Phillips/Slotted Bit Socket Set, SAE, Metric, 8 pcs (SHB90104)
- OSG Straight Flute Hand Tap, Bottoming, 2 (1000800)
- OSG Straight Flute Hand Tap, Plug, 2 (1195101)
- OSG Straight Flute Hand Tap, Bottoming, 2 Flutes (1073501)
- OSG Straight Flute Hand Tap, Bottoming, 2 Flutes (1065200)
- OSG Straight Flute Hand Tap, Plug, 2 (1074300)
- OSG Straight Flute Hand Tap, Plug 2 Flutes (1074301)
- ZORO SELECT Straight Flute Hand Tap Plug, 2 Flutes (15534)
- Osg Straight Flute 2-Flute Taps