Shop All Straight Flute 2-Flute Taps
Osg
Straight Flute Hand Tap, Plug 2 Flutes
Mfr # 1073400
Zoro # G2770209
product price: $5.99
/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.168"
- Tap Thread Size #8-32
- Tap Dimension Type Inch
- Tap Chamfer Plug
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1073400
- Zoro # G2770209
- Country of Origin Brazil
- Category Straight Flute 2-Flute Taps
Dimensions
Shank Dia. | 0.168" |
Tap Thread Size | #8-32 |
Tap Dimension Type | Inch |
Tap Size | #8 |
Overall Length | 2-1/8" |
Thread Length | 3/4" |
Pitch Diameter Limit | H3 |
Thread Size | #8-32 |
75% Thread Drill Size | 3.40 mm |
55% Thread Drill Size | 3.60 mm |
Square Size | 0.1310 in |
65% Thread Drill Size | 3.50 mm |
Shank Length | 1 3/32 in |
Tap Length Standard | ANSI |
Size | #8 |
Description
Straight Flute Tap, Thread Size #8-32, UNC, Plug, Overall Length 2 3/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1/2 in, 75 Percent Thread Drill Size 3.40 mm, Thread Limit H3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Spotting/Centering Drill, 90 Deg, 3/8, HSS (30381)
- KLEIN TOOLS SAE L-Shape Ball Hex Key, 7/8" Tip Size (BL8)
- BOSCH 7In Segmented Rim Diamond Blade DKO (DB741SD)
- STANLEY Hacksaw Blades, 12 In, 18 TPI, PK2 (15-928A)
- OSG Straight Flute Hand Tap, Bottoming, 2 Flutes (1073501)
- OSG Straight Flute Hand Tap, Bottoming, 2 (1195201)
- OSG Straight Flute Hand Tap, Plug, 2 (1068100)
- OSG Straight Flute Hand Tap, Plug, 2 (1069000)
- OSG Straight Flute Hand Tap, Bottoming 2 Flutes (1074100)
- OSG Straight Flute Hand Tap, Bottoming, 2 (1195200)
- WESTWARD Straight Flute Tap Plug, 2 Flutes (10N657)
- Osg Taps