Shop All Straight Flute 2-Flute Taps
Osg
Straight Flute Hand Tap, Plug, 2 Flutes
Mfr # 1072801
Zoro # G2770236
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #6-32
- Shank Dia. 0.141"
- Tap Chamfer Plug
- Tap Dimension Type Inch
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1072801
- Zoro # G2770236
- Country of Origin Brazil
- Category Straight Flute 2-Flute Taps
Dimensions
Tap Thread Size | #6-32 |
Shank Dia. | 0.141" |
Tap Dimension Type | Inch |
Tap Size | #6 |
Overall Length | 2" |
Pitch Diameter Limit | H3 |
Thread Length | 11/16" |
Tap Length Standard | ANSI |
Square Size | 0.1090 in |
Thread Size | #6-32 |
55% Thread Drill Size | #32 |
65% Thread Drill Size | #34 |
Shank Length | 1 1/8 in |
75% Thread Drill Size | 0.1065 in |
Size | #6 |
Description
Straight Flute Tap, Thread Size #6-32, UNC, Plug, Overall Length 2 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 1/2 in, 75 Percent Thread Drill Size 0.1065 in, Thread Limit H3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 9/16"x6" 3/8" Shank Carbide Tipped Masonry Drill Bit (DAM6X9/16X3/8)
- STAHLWILLE TOOLS Combination Wrench OPEN-BOX Size 9/16 " L.165 mm (40483434)
- GEARWRENCH 14 Piece 3/8" Drive 6 Point Standard Metric Socket Set (80552)
- MOODY TOOL Double End Probe Set, 25mm, 4Pc (55-1945)
- OSG Straight Flute Hand Tap, Bottoming, 2 Flutes (1000801)
- OSG Straight Flute Hand Tap, Plug, 2 (1195100)
- OSG Straight Flute Hand Tap, Plug, 2 (1195101)
- OSG Straight Flute Hand Tap, Plug, 2 (1074300)
- OSG Straight Flute Hand Tap Plug, 2 Flutes (1074001)
- OSG Straight Flute Hand Tap, Bottoming, 2 Flutes (1073501)
- WIDIA Straight Flute Hand Tap, Plug, 2 (15214)
- Osg Taps