Shop All Straight Flute 2-Flute Taps
Osg
Straight Flute Hand Tap Plug, 2 Flutes
Mfr # 1069300
Zoro # G2770260
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.194"
- Tap Thread Size #10-32
- Tap Chamfer Plug
- Tap Dimension Type Inch
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1069300
- Zoro # G2770260
- Country of Origin Brazil
- Category Straight Flute 2-Flute Taps
Dimensions
Shank Dia. | 0.194" |
Tap Thread Size | #10-32 |
Tap Dimension Type | Inch |
Tap Size | #10 |
Overall Length | 2-3/8" |
Pitch Diameter Limit | H2 |
Thread Length | 7/8" |
Shank Length | 1 7/32 in |
55% Thread Drill Size | 4.25 mm |
65% Thread Drill Size | 4.15 mm |
Square Size | 0.1510 in |
Tap Length Standard | ANSI |
Thread Size | #10-32 |
75% Thread Drill Size | #21 |
Size | #10 |
Description
Straight Flute Tap, Thread Size #10-32, UNF, Plug, Overall Length 2 11/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 11/16 in, 75 Percent Thread Drill Size #21, Thread Limit H2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 1 in Drive Impact Socket 60 mm Size, Standard Socket, black oxide (88-60MM)
- LINK HANDLES Axe Handle, 1 Wood, 2 Steel Wedges (64136GRA)
- CMT Forstner Bit, 38mm (537.380.31)
- CRESCENT 3/8" Drive 12 Point Standard SAE Socket 1/2" (CDS27N)
- OSG Straight Flute Hand Tap, Bottoming, 2 (1195500)
- OSG Straight Flute Hand Tap, Plug, 2 (1068100)
- OSG Straight Flute Hand Tap Taper, 2 Flutes (1000601)
- OSG Straight Flute Hand Tap Plug, 2 Flutes (1060000)
- OSG Straight Flute Hand Tap, Bottoming, 2 Flutes (1065200)
- OSG Straight Flute Hand Tap, Plug, 2 Flutes (1010100)
- WIDIA Straight Flute Hand Tap Plug, 4 Flutes (14944)
- Osg Taps