Shop All Straight Flute 2-Flute Taps
Osg
Straight Flute Hand Tap Plug, 2 Flutes
Mfr # 1060000
Zoro # G9299796
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.141"
- Tap Thread Size #00-96
- Tap Dimension Type Inch
- Tap Chamfer Plug
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1060000
- Zoro # G9299796
- Country of Origin Japan
- Category Straight Flute 2-Flute Taps
Dimensions
Shank Dia. | 0.141" |
Tap Thread Size | #00-96 |
Tap Dimension Type | Inch |
Tap Size | #00 |
Overall Length | 1-9/16" |
Thread Length | 1/4" |
Pitch Diameter Limit | H1 |
Tap Length Standard | ANSI |
Square Size | 0.1090 in |
Shank Length | 1 3/8 in |
Thread Size | #00-96 |
Size | #00 |
Description
Straight Flute Tap, Thread Size #00-96, UNS, Plug, Overall Length 1 23/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1/4 in, Thread Limit H1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive x 36 mm 6-Point Socket (SHD22136)
- MAKITA Diamond Blade, 5" dia, 12200 RPM Max Speed (E-02624)
- PFERD 5-1/2" Crochet Needle File - Knurled Handle, Cut 2 (12050)
- CTA MANUFACTURING SPARK PLUG GAP GAUGE 9-WIRE (CTA3238)
- OSG Straight Flute Hand Tap, Plug, 2 (1195101)
- OSG Straight Flute Hand Tap, Bottoming, 2 (1074401)
- OSG Straight Flute Hand Tap Plug, 2 Flutes (1061300)
- OSG Straight Flute Hand Tap, Bottoming 2 Flutes (1040000)
- OSG Straight Flute Hand Tap, Plug 2 Flutes (1074301)
- OSG Straight Flute Hand Tap, Bottoming, 2 (1000800)
- OSG Straight Flute Hand Tap, Bottoming, 2 Flutes (1065200)
- Osg Taps