Shop All Straight Flute 2-Flute Taps
Osg
Straight Flute Hand Tap, Plug 2 Flutes
Mfr # 1010708
Zoro # G9297942
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.141"
- Tap Thread Size #1-72
- Tap Chamfer Plug
- Tap Dimension Type Inch
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1010708
- Zoro # G9297942
- Country of Origin Japan
- Category Straight Flute 2-Flute Taps
Dimensions
Shank Dia. | 0.141" |
Tap Thread Size | #1-72 |
Tap Dimension Type | Inch |
Tap Size | #1 |
Overall Length | 1-11/16" |
Thread Length | 3/8" |
Pitch Diameter Limit | H2 |
Tap Length Standard | ANSI |
Shank Length | 1 9/32 in |
Square Size | 0.1090 in |
75% Thread Drill Size | #53 |
65% Thread Drill Size | 1.55 mm |
55% Thread Drill Size | 1.60 mm |
Thread Size | #1-72 |
Size | #1 |
Description
Straight Flute Tap, Thread Size #1-72, UNF, Plug, Overall Length 1 21/32 in, High Speed Steel, TiCN, Right Hand, Thread Length 5/16 in, 75 Percent Thread Drill Size #53, Thread Limit H2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Jab Saw, 6 In, 8 TPI, Steel/Polypropylene (09016)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 4 Flutes (306341)
- OSG Spiral Point Tap, Plug, 3 (1651501308)
- IRWIN Unibit #3 Step Drill Bit, 9 Hole Sizes, 1/4 to 3/4 in, 1/16 in Steps, High-Speed Steel, Hex Shank (10233)
- OSG Straight Flute Hand Tap, Plug, 2 (1026100)
- OSG Straight Flute Hand Tap, Bottoming, 2 (1074401)
- OSG Straight Flute Hand Tap, Bottoming, 2 (1072901)
- OSG Straight Flute Hand Tap, Bottoming, 2 Flutes (1065200)
- OSG Straight Flute Hand Tap, Bottoming, 2 Flutes (1073501)
- OSG Straight Flute Hand Tap, Bottoming, 2 (1195200)
- CLEVELAND Straight Flute Hand Tap, Plug, 2 (C54507)
- Osg Straight Flute 2-Flute Taps