Shop All Straight Flute 2-Flute Taps
Osg
Straight Flute Hand Tap Plug, 2 Flutes
Mfr # 1010105
Zoro # G9665686
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.141"
- Tap Thread Size #0-80
- Tap Chamfer Plug
- Tap Dimension Type Inch
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1010105
- Zoro # G9665686
- Country of Origin Japan
- Category Straight Flute 2-Flute Taps
Dimensions
Shank Dia. | 0.141" |
Tap Thread Size | #0-80 |
Tap Dimension Type | Inch |
Tap Size | #0 |
Overall Length | 1-5/8" |
Pitch Diameter Limit | H2 |
Thread Length | 5/16" |
Tap Length Standard | ANSI |
Square Size | 0.1090 in |
Thread Size | #0-80 |
55% Thread Drill Size | 1.30 mm |
75% Thread Drill Size | 1.20 mm |
Shank Length | 1 9/32 in |
65% Thread Drill Size | 1.25 mm |
Size | #0 |
Description
Straight Flute Tap, Thread Size #0-80, UNF, Plug, Overall Length 1 19/32 in, High Speed Steel, TiN, Right Hand, Thread Length 1/4 in, 75 Percent Thread Drill Size 1.20 mm, Thread Limit H2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 36" Knurled Chrome Replacement Handle for 3/4" Drive Ratchet Heads (81403)
- CMT 3-Wing Slot Cutter with Bearing and Arbor, 1/4-Inch Cutting Length and 1/4-Inch Shank (822.364.11A)
- BUCKET BOSS Tool Belt, Framer Rig, Hi-Vis, 3 Bag, 1680 Heavy Duty Poly Fabric, 29 Pockets (55185-HVOY)
- INGERSOLL-RAND Air Orbital Sander, 1.9 lb, 0.3 hp, 3/32 in (5152-6-HL)
- OSG Straight Flute Hand Tap, Plug, 2 (1026100)
- OSG Straight Flute Hand Tap Plug, 2 Flutes (1061300)
- OSG Straight Flute Hand Tap, Plug, 2 (1050000)
- OSG Straight Flute Hand Tap, Plug, 2 (1074300)
- OSG Straight Flute Hand Tap, Bottoming, 2 (1074401)
- OSG Straight Flute Hand Tap, Bottoming 2 Flutes (1074100)
- OSG Straight Flute Hand Tap, Bottoming 2 Flutes (1040000)
- Osg Taps