Shop All Straight Flute 2-Flute Taps
Osg
Straight Flute Hand Tap, Plug 2 Flutes
Mfr # 1000401
Zoro # G9665853
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #1-64
- Shank Dia. 0.141"
- Tap Chamfer Plug
- Tap Dimension Type Inch
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1000401
- Zoro # G9665853
- Country of Origin Japan
- Category Straight Flute 2-Flute Taps
Dimensions
Tap Thread Size | #1-64 |
Shank Dia. | 0.141" |
Tap Dimension Type | Inch |
Tap Size | #1 |
Overall Length | 1-11/16" |
Pitch Diameter Limit | H1 |
Thread Length | 3/8" |
65% Thread Drill Size | #53 |
Thread Size | #1-64 |
Square Size | 0.1090 in |
55% Thread Drill Size | 1/16 in |
Tap Length Standard | ANSI |
Shank Length | 1 9/32 in |
75% Thread Drill Size | #53 |
Size | #1 |
Description
Straight Flute Tap, Thread Size #1-64, UNC, Plug, Overall Length 1 21/32 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 5/16 in, 75 Percent Thread Drill Size #53, Thread Limit H1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Crow Bar, 18 in. OAL (W-29)
- MILWAUKEE TOOL Rivet Tool and Battery, 18V (2660-20, 48-11-1835)
- GEARWRENCH 12 Drive 90 Tooth Ratchet Repair Kit (KDT81339T)
- PROTO Ratcheting Wrench, Head Size 13mm (JSCVM13F)
- OSG Straight Flute Hand Tap, Plug, 2 (1050000)
- OSG Straight Flute Hand Tap Plug, 2 Flutes (1060000)
- OSG Straight Flute Hand Tap, Bottoming, 2 (1195500)
- OSG Straight Flute Hand Tap Plug, 2 Flutes (1074001)
- OSG Straight Flute Hand Tap, Plug, 2 (1074000)
- OSG Straight Flute Hand Tap, Bottoming, 2 Flutes (1065200)
- WIDIA Straight Flute Hand Tap Bottoming, 2 Flutes (14031)
- Osg Taps