Shop All Straight Flute 2-Flute Taps
Osg
Straight Flute Hand Tap, Plug, 2
Mfr # 1195100
Zoro # G2770087
original price:
$10.79
18% off
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.255"
- Tap Thread Size 1/4"-20
- Tap Chamfer Plug
- Tap Dimension Type Inch
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1195100
- Zoro # G2770087
- Country of Origin Brazil
- Category Straight Flute 2-Flute Taps
Dimensions
Shank Dia. | 0.255" |
Tap Thread Size | 1/4"-20 |
Tap Dimension Type | Inch |
Tap Size | 1/4" |
Overall Length | 2-1/2" |
Thread Length | 1" |
Pitch Diameter Limit | H3 |
65% Thread Drill Size | #5 |
Shank Length | 1 3/16 in |
Square Size | 0.1900 in |
Thread Size | 1/4"-20 |
Tap Length Standard | ANSI |
55% Thread Drill Size | #3 |
75% Thread Drill Size | #7 |
Size | 1/4 |
Description
Straight Flute Tap, Thread Size 1/4 In.-20, UNC, Plug, Overall Length 2 1/2 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 13/16 in, 75 Percent Thread Drill Size #7, Thread Limit H3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 1/2" Drive, 15/16" SAE Socket, 12 Points (SD-1230)
- TE-CO Plunger, Ball W/Out Lock, Zinc, 3/8-16, PK5 (52810X)
- KLEIN TOOLS Bag/Tote, Tool Bag, Black, Canvas, 3 Pockets (5416TFR)
- HOUGEN-OGURA 25/32 in. B Round Die, 5/64-1/2THK (75601)
- OSG Straight Flute Hand Tap, Bottoming, 2 Flutes (1000801)
- OSG Straight Flute Hand Tap Plug, 2 Flutes (1074001)
- OSG Straight Flute Hand Tap, Plug 2 Flutes (1074301)
- OSG Straight Flute Hand Tap, Plug, 2 (1068100)
- OSG Straight Flute Hand Tap, Plug, 2 (1074000)
- OSG Straight Flute Hand Tap, Bottoming, 2 Flutes (1195800)
- WIDIA Straight Flute Hand Tap Bottoming, 2 Flutes (15438)
- Osg Taps