Shop All Straight Flute 2-Flute Taps
Osg
Straight Flute Hand Tap, Plug, 2
Mfr # 1074300
Zoro # G2770120
product price: $5.99
/ea
$5.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size #10-32
- Shank Dia. 0.194"
- Tap Dimension Type Inch
- Tap Chamfer Plug
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1074300
- Zoro # G2770120
- Country of Origin Brazil
- Category Straight Flute 2-Flute Taps
Dimensions
Tap Thread Size | #10-32 |
Shank Dia. | 0.194" |
Tap Dimension Type | Inch |
Tap Size | #10 |
Overall Length | 2-3/8" |
Thread Length | 7/8" |
Pitch Diameter Limit | H3 |
55% Thread Drill Size | 4.25 mm |
75% Thread Drill Size | #21 |
Square Size | 0.1510 in |
Shank Length | 1 7/32 in |
Thread Size | #10-32 |
65% Thread Drill Size | 4.15 mm |
Tap Length Standard | ANSI |
Size | #10 |
Description
Straight Flute Tap, Thread Size #10-32, UNF, Plug, Overall Length 2 11/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 11/16 in, 75 Percent Thread Drill Size #21, Thread Limit H3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Battery Cable And Small Bearing Puller (J4041)
- URREA Long Torx® key set 7Pc (4972TL)
- DRILL AMERICA 1-3/8"-18 Carbon Steel Hex Die (DWTSH1-3/8-18)
- IMPERIAL SUPPLIES 6 Milbar Safety Reversible Pliers (34A857)
- OSG Straight Flute Hand Tap Taper, 2 Flutes (1000601)
- OSG Straight Flute Hand Tap, Plug, 2 (1069000)
- OSG Straight Flute Hand Tap, Plug 2 Flutes (1073401)
- OSG Straight Flute Hand Tap, Plug, 2 (1195101)
- OSG Straight Flute Hand Tap, Bottoming 2 Flutes (1040000)
- OSG Straight Flute Hand Tap, Bottoming, 2 Flutes (1065200)
- OSG Straight Flute Hand Tap, Bottoming, 2 (1074401)
- Osg Taps