Shop All Straight Flute 2-Flute Taps
Osg
Straight Flute Hand Tap, Plug, 2
Mfr # 1069000
Zoro # G2770288
product price: $6.25
/ea
$6.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size #10-24
- Shank Dia. 0.194"
- Tap Dimension Type Inch
- Tap Chamfer Plug
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1069000
- Zoro # G2770288
- Country of Origin Brazil
- Category Straight Flute 2-Flute Taps
Dimensions
Tap Thread Size | #10-24 |
Shank Dia. | 0.194" |
Tap Dimension Type | Inch |
Tap Size | #10 |
Overall Length | 2-3/8" |
Pitch Diameter Limit | H2 |
Thread Length | 7/8" |
Thread Size | #10-24 |
Shank Length | 1 7/32 in |
65% Thread Drill Size | #23 |
55% Thread Drill Size | #21 |
Tap Length Standard | ANSI |
Square Size | 0.1510 in |
75% Thread Drill Size | #25 |
Size | #10 |
Description
Straight Flute Tap, Thread Size #10-24, UNC, Plug, Overall Length 2 11/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 11/16 in, 75 Percent Thread Drill Size #25, Thread Limit H2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Impact Socket 9/16 in Size 8 pt Deep Depth, Black Oxide (J7318S)
- CENTURY DRILL & TOOL Lazer Spade Bit, 1/2 x 6 in. (36432)
- KIPP Star Grip, DIN 6336 Similar, D=10-32X10, D1= 25, External Thread, Steel, Black Plastic, Cap Black (K0155.4A1X10)
- STANLEY Stanley 55-526 Wonder Bar® X21„¢ Pry Bar, 21" Long (55-526)
- OSG Straight Flute Hand Tap, Bottoming, 2 (1195500)
- OSG Straight Flute Hand Tap, Plug, 2 (1195100)
- OSG Straight Flute Hand Tap, Bottoming 2 Flutes (1074100)
- OSG Straight Flute Hand Tap Taper, 2 Flutes (1000601)
- OSG Straight Flute Hand Tap, Bottoming, 2 (1072901)
- OSG Straight Flute Hand Tap, Bottoming, 2 Flutes (1073501)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 2 Flutes (301254)
- Osg Straight Flute 2-Flute Taps