Shop All Straight Flute 2-Flute Taps
Osg
Straight Flute Hand Tap, Plug, 2
Mfr # 1067500
Zoro # G2770321
product price: $7.75
/ea
Sold in multiples of 2 for $15.50
$15.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #5-44
- Shank Dia. 0.141"
- Tap Chamfer Plug
- Tap Dimension Type Inch
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1067500
- Zoro # G2770321
- Country of Origin Brazil
- Category Straight Flute 2-Flute Taps
Dimensions
Tap Thread Size | #5-44 |
Shank Dia. | 0.141" |
Tap Dimension Type | Inch |
Tap Size | #5 |
Overall Length | 1-15/16" |
Pitch Diameter Limit | H2 |
Thread Length | 5/8" |
65% Thread Drill Size | 2.70 mm |
75% Thread Drill Size | 2.65 mm |
Thread Size | #5-44 |
Tap Length Standard | ANSI |
Square Size | 0.1090 in |
Shank Length | 1 1/8 in |
55% Thread Drill Size | 2.75 mm |
Size | #5 |
Description
Straight Flute Tap, Thread Size #5-44, UNF, Plug, Overall Length 1 29/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3/8 in, 75 Percent Thread Drill Size 2.65 mm, Thread Limit H2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GERBER Multi-Tool Folding Knife, Blue, 6 Function (31-000116)
- ROBERTS Flooring Cutter, Tungsten, 30 1/2"Lx22"W (10-95)
- VERMONT GAGE Taperlock Gage, Go, 6H, M10.0-1.25 (302124510)
- EXAIR Safety Air Gun, 14 CFM, Chip Shield, Air Gun Body Style: Ergonomic (1210-PEEK-CS)
- OSG Straight Flute Hand Tap, Bottoming, 2 Flutes (1065200)
- OSG Straight Flute Hand Tap, Bottoming, 2 Flutes (1000801)
- OSG Straight Flute Hand Tap, Plug, 2 Flutes (1010100)
- OSG Straight Flute Hand Tap, Bottoming, 2 Flutes (1195800)
- OSG Straight Flute Hand Tap Plug, 2 Flutes (1060000)
- OSG Straight Flute Hand Tap, Plug, 2 (1195101)
- OSG Straight Flute Hand Tap, Bottoming, 2 (1195201)
- Osg Straight Flute 2-Flute Taps