Shop All Straight Flute 2-Flute Taps
Osg
Straight Flute Hand Tap, Plug, 2
Mfr # 1000108
Zoro # G9297863
product price: $13.55
/ea
$13.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #0-80
- Shank Dia. 0.141"
- Tap Dimension Type Inch
- Tap Chamfer Plug
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1000108
- Zoro # G9297863
- Country of Origin Japan
- Category Straight Flute 2-Flute Taps
Dimensions
Tap Thread Size | #0-80 |
Shank Dia. | 0.141" |
Tap Dimension Type | Inch |
Tap Size | #0 |
Overall Length | 1-5/8" |
Thread Length | 5/16" |
Pitch Diameter Limit | H1 |
55% Thread Drill Size | 1.30 mm |
Square Size | 0.1090 in |
Shank Length | 1 9/32 in |
65% Thread Drill Size | 1.25 mm |
75% Thread Drill Size | 1.25 mm |
Thread Size | #0-80 |
Tap Length Standard | ANSI |
Size | #0 |
Description
Straight Flute Tap, Thread Size #0-80, UNF, Plug, Overall Length 1 19/32 in, High Speed Steel, TiCN, Right Hand, Thread Length 1/4 in, 75 Percent Thread Drill Size 1.25 mm, Thread Limit H1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION CUTTING TOOL CHAMPION CARBON BRUSH 7X11 SOLD AS PAIR (RB3037)
- DRILL AMERICA #7 HSS Heavy Duty Split Point Stub Drill Bit (DWDST7)
- TEKTON 3/8 Inch Drive x 13 Inch Socket Rail, 15 Clips (Gray) (OSR12315)
- CMT Router Bit, 2-51/64in. L, 1/2in. Cut Dia. (806.227.11)
- OSG Straight Flute Hand Tap, Plug, 2 (1074000)
- OSG Straight Flute Hand Tap, Bottoming, 2 Flutes (1073501)
- OSG Straight Flute Hand Tap, Bottoming, 2 Flutes (1065200)
- OSG Straight Flute Hand Tap, Bottoming, 2 (1195500)
- OSG Straight Flute Hand Tap, Plug, 2 (1074300)
- OSG Straight Flute Hand Tap, Bottoming, 2 (1074401)
- ZORO SELECT Straight Flute Hand Tap, M6-1.00, Plug, Metric Coarse, 2 Flutes (20245)
- Osg Straight Flute 2-Flute Taps