Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap Modified Bottoming, 4 Flutes
Mfr # 8330061
Zoro # G9300216
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 5.00mm
- Tap Thread Size M4-0.70
- Tap Chamfer Modified Bottoming
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 8330061
- Zoro # G9300216
- Country of Origin Japan
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 5.00mm |
Tap Thread Size | M4-0.70 |
Tap Size | M4 |
Tap Dimension Type | Metric |
Overall Length | 52.00mm |
Thread Length | 20.00mm |
Pitch Diameter Limit | Not Rated |
Square Size | 4.00 mm |
Thread Size | M4x0.7 |
75% Thread Drill Size | 3.30 mm |
65% Thread Drill Size | 3.40 mm |
Tap Length Standard | JIS |
55% Thread Drill Size | 3.50 mm |
Shank Length | 29.00 mm |
Size | M4 |
Description
Straight Flute Tap, Thread Size M4x0.7, Metric Coarse, Modified Bottoming, Overall Length 52.00 mm, High Speed Steel, TiCN, Right Hand, Thread Length 14.00 mm, 75 Percent Thread Drill Size 3.30 mm, Thread Limit OH3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Smartcable Usb Output - 2700 Indicator (2700SCKB)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG MAGNETIC SOCKET INSERTS SAE/MET 19pc SET (KH522)
- MARSON Mandrel & Nosepiece Set, Steel (34610)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 3/8 (C09752)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (22633)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (6016500)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1120201)
- OSG Straight Flute Hand Tap , M6-1.00 , Bottoming , 4 Flutes, (1971100)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1843)
- OSG Straight Flute Hand Tap, Taper 4 Flutes (1136000)
- CLEVELAND Straight Flute Hand Tap, Bottoming 4 Flutes (C54376)
- Osg Straight Flute 4-Flute Taps