Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap, Modified Bottoming, 4 Flutes
Mfr # 3298516
Zoro # G9300627
product price: $504.99
/ea
Free Shipping & Returns
$504.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/16"-18
- Shank Dia. 0.318"
- Tap Chamfer Modified Bottoming
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 3298516
- Zoro # G9300627
- Country of Origin Japan
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 5/16"-18 |
Shank Dia. | 0.318" |
Tap Size | 5/16" |
Tap Dimension Type | Inch |
Overall Length | 3-5/32" |
Pitch Diameter Limit | Not Rated |
Thread Length | 1-1/8" |
65% Thread Drill Size | 17/64 in |
75% Thread Drill Size | F |
55% Thread Drill Size | I |
Shank Length | 2 5/32 in |
Tap Length Standard | DIN |
Square Size | 0.2380 in |
Thread Size | 5/16"-18 |
Size | 5/16 |
Description
Straight Flute Tap, Thread Size 5/16 In.-18, UNC, Modified Bottoming, Overall Length 3 17/32 in, High Speed Steel, Diamond, Right Hand, Thread Length 5/8 in, 75 Percent Thread Drill Size F, Thread Limit 3B, Class of Fit 3B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Bent Long Nose Pliers, 6" (2078226)
- KIPP Adjustable Handle, Size: 2 M06X60, Zinc Black Satin, Comp: Stainless Steel (K0123.2061X60)
- POWERNAIL 2000F Pneumatic 20-Gauge L-Cleat Nailer for Engineered and Hardwood Flooring (2000FKIT)
- RIDGID Ram, Hydraulic 918 (49147)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1739600)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1971600)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1604007)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1122701)
- OSG Straight Flute Hand Tap, Plug, 4 (1120701)
- OSG Straight Flute Hand Tap, Taper 4 Flutes (1123900)
- WESTWARD Straight Flute Hand Tap Bottoming, 4 Flutes (2LWL5)
- Osg Taps