Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap Modified Bottoming, 4 Flutes
Mfr # 3110408
Zoro # G9300103
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #10-24
- Shank Dia. 0.194"
- Tap Material High Speed Steel
- Tap Chamfer Modified Bottoming
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 3110408
- Zoro # G9300103
- Country of Origin Mexico
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | #10-24 |
Shank Dia. | 0.194" |
Tap Size | #10 |
Tap Dimension Type | Inch |
Overall Length | 2-3/4" |
Pitch Diameter Limit | Not Rated |
Thread Length | 7/8" |
75% Thread Drill Size | #25 |
Tap Length Standard | DIN |
Thread Size | #10-24 |
Square Size | 0.1520 in |
55% Thread Drill Size | #21 |
65% Thread Drill Size | #23 |
Shank Length | 1 3/4 in |
Size | #10 |
Description
Straight Flute Tap, Thread Size #10-24, UNC, Modified Bottoming, Semi-Bottoming, Overall Length 2 3/4 in, High Speed Steel, TiCN, Right Hand, Thread Length 7/16 in, 75 Percent Thread Drill Size #25, Thread Limit 2B, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 4 in 14 TPI SAWZALL Blades, 5 Pack (48-00-5181)
- KLEIN TOOLS Nut Driver Set, Magnetic Nut Drivers, 3-Inch Shaft, 7-Piece (631M)
- OLFA Snap-Off Utility Knife Utility, 6 in L (L-2)
- WESTWARD Spring Clamp, 2 In, 6 In Length (4CN92)
- OSG Straight Flute Hand Tap, Plug, 4 (862)
- OSG Straight Flute Hand Tap, Plug, 4 Flutes (3147803)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1140208)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1105500408)
- OSG Straight Flute Hand Tap, Plug, 4 (1124901)
- OSG Straight Flute Hand Tap, Taper, 4 (1120600)
- OSG Straight Flute Hand Tap, Bottoming, 4 Flutes (1690200)
- Osg Straight Flute 4-Flute Taps