Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap Modified Bottoming, 4 Flutes
Mfr # 12801300
Zoro # G9311495
product price: $74.29
/ea
$74.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 19.30mm
- Tap Thread Size M20-2.50
- Tap Material High Speed Steel
- Tap Chamfer Modified Bottoming
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 12801300
- Zoro # G9311495
- Country of Origin Brazil
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 19.30mm |
Tap Thread Size | M20-2.50 |
Tap Size | M20 |
Tap Dimension Type | Metric |
Overall Length | 125.00mm |
Thread Length | 56.00mm |
Pitch Diameter Limit | D5 |
Shank Length | 56.00 mm |
Thread Size | M20x2.5 |
Square Size | 14.48 mm |
75% Thread Drill Size | 17.50 mm |
65% Thread Drill Size | 45/64 in |
55% Thread Drill Size | 18.20 mm |
Description
Screw Thread Insert STI Tap, Thread Size M20x2.5, Metric Coarse, Overall Length 124.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 35.00 mm, Tap Chamfer Modified Bottoming, Thread Limit D5, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Toggle Clamp, Hold Down, 350 Lbs, w/Lever (307-UR)
- PROTO Black Chrome Combo Stubby Reverse Ratcheting Wrench 10 mm-Spline (JSCVM10S)
- MAKITA Cordless Combination Kit, 3 Tools, 18V DC (XT269M + XAG04Z)
- DASCO PRO Center Punch, 7/16 Tip x 5" L (532)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1105500408)
- OSG Straight Flute Hand Tap, Bottoming, 4 Flutes (643)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1661200)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (3144203)
- OSG Straight Flute Hand Tap, Taper, 4 (1024200)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1971200)
- CLE-LINE Straight Flute Hand Tap Plug, 4 Flutes (C63222)
- Osg Straight Flute 4-Flute Taps