Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap, Modified Bottoming 4 Flutes
Mfr # 1105100408
Zoro # G9241531
product price: $34.45
/ea
$34.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 4.85mm
- Tap Thread Size M6-1.00
- Tap Chamfer Modified Bottoming
- Tap Material Powdered Metal
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1105100408
- Zoro # G9241531
- Country of Origin Japan
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 4.85mm |
Tap Thread Size | M6-1.00 |
Tap Size | M6 |
Tap Dimension Type | Metric |
Overall Length | 64.00mm |
Thread Length | 25.00mm |
Pitch Diameter Limit | D5 |
65% Thread Drill Size | 13/64 in |
Shank Length | 38.00 mm |
Thread Size | M6x1 |
Square Size | 4.85 mm |
75% Thread Drill Size | 5.00 mm |
55% Thread Drill Size | 5.25 mm |
Size | M6 |
Description
Straight Flute Tap, Thread Size M6x1, Metric Coarse, Modified Bottoming, Overall Length 63.00 mm, Powdered Metal, TiCN, Right Hand, Thread Length 12.00 mm, 75 Percent Thread Drill Size 5.00 mm, Thread Limit D5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREME TOOLS Roller Cabinet, 19 Drawer, Blue, 72 in W x 25 in D (RX722519RCBLBK-X)
- MITUTOYO 2 to 20Ft Inside Micrometer Ext.Rod (137-213)
- TITAN SAE Raised Panel Wrench Set, 14 pcs. (17329)
- MILWAUKEE TOOL SDS-Plus Core Centering Bit (48-20-3580)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1025201)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1973800)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (12604900)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (2407903)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1121300)
- OSG Straight Flute Hand Tap , 7/8"-14 , Plug , 4 Flutes, UNF (1663900)
- GREENFIELD THREADING Straight Flute Hand Tap, M14-2.00, Bottoming, Plug, Taper, 4 Flutes (343514)
- Osg Taps