Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap, Modified Bottoming, 4 Flutes
Mfr # 1005111408
Zoro # G9241364
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.191"
- Tap Thread Size 1/4"-20
- Tap Chamfer Modified Bottoming
- Tap Material Powdered Metal
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1005111408
- Zoro # G9241364
- Country of Origin Japan
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.191" |
Tap Thread Size | 1/4"-20 |
Tap Size | 1/4" |
Tap Dimension Type | Inch |
Overall Length | 2-1/2" |
Thread Length | 1" |
Pitch Diameter Limit | H5 |
55% Thread Drill Size | #3 |
Thread Size | 1/4"-20 |
75% Thread Drill Size | #7 |
Shank Length | 1 1/2 in |
Square Size | 0.1900 in |
65% Thread Drill Size | #5 |
Size | 1/4 |
Description
Straight Flute Tap, Thread Size 1/4 In.-20, UNC, Modified Bottoming, Overall Length 2 1/2 in, Powdered Metal, TiCN, Right Hand, Thread Length 9/16 in, 75 Percent Thread Drill Size #7, Thread Limit H5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Adjustable Wrench Standard Capacity, 15-Inch (506-15)
- STARRETT Digital Caliper, 0-8"/0-200mm Range (EC799A-8/200 W/SLC)
- BON TOOL Bon 14-585 Cove Base Groover (14-585)
- MILWAUKEE TOOL M18 Cable Stripper Kit for Cu & Al RHW / RHH / USE (2935X-21)
- OSG Straight Flute Hand Tap , 5/8"-11 , Bottoming , 4 Flutes, UNC (1662600)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (741)
- OSG Straight Flute Hand Tap, Plug, 4 (1971900)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1025100)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1121000)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1136200)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 Flutes (302530)
- Osg Straight Flute 4-Flute Taps