Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap, Modified Bottoming, 4
Mfr # 3297416
Zoro # G9300514
product price: $392.99
/ea
Free Shipping & Returns
$392.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.194"
- Tap Thread Size #10-32
- Tap Chamfer Modified Bottoming
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 3297416
- Zoro # G9300514
- Country of Origin Japan
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.194" |
Tap Thread Size | #10-32 |
Tap Size | #10 |
Tap Dimension Type | Inch |
Overall Length | 2-3/4" |
Thread Length | 7/8" |
Pitch Diameter Limit | Not Rated |
Thread Size | #10-32 |
65% Thread Drill Size | 4.15 mm |
Tap Length Standard | DIN |
Shank Length | 1 27/32 in |
75% Thread Drill Size | #21 |
Square Size | 0.1510 in |
55% Thread Drill Size | 4.25 mm |
Size | #10 |
Description
Straight Flute Tap, Thread Size #10-32, UNF, Modified Bottoming, Overall Length 2 13/16 in, High Speed Steel, Diamond, Right Hand, Thread Length 1/2 in, 75 Percent Thread Drill Size #21, Thread Limit 2B, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMITOMO Turning Insert, Trigon, 1/2 in, WNMG, 1/32 in, Carbide (WNMG432ESEW-AC810P)
- COUNCIL TOOL Engineers Hammer, 4 lb., 15 In L, Hickory (PR40)
- MILWAUKEE TOOL SDS-Plus 2-Cutter 5.5 x 160 mm (48-20-8018)
- BON TOOL Ultra Flex Blue Steel Finishing Trowel - Sqaure End - 12" x 4" with Camel Back Wood Handle (66-319)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1112600)
- OSG Straight Flute Hand Tap Modified Bottoming, 3 Flutes (12801100)
- OSG Straight Flute Hand Tap, Modified Bottoming, 4 Flutes (3110108)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1125001)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1651000)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1120501)
- CLE-LINE Straight Flute Hand Tap Bottoming, 4 Flutes (C63227)
- Osg Straight Flute 4-Flute Taps