Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap, Modified Bottoming, 4
Mfr # 24040
Zoro # G9301625
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 8.50mm
- Tap Thread Size M12-1.25
- Tap Chamfer Modified Bottoming
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 24040
- Zoro # G9301625
- Country of Origin Japan
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 8.50mm |
Tap Thread Size | M12-1.25 |
Tap Size | M12 |
Tap Dimension Type | Metric |
Overall Length | 80.00mm |
Pitch Diameter Limit | Not Rated |
Thread Length | 38.00mm |
65% Thread Drill Size | 10.94 mm |
75% Thread Drill Size | 10.78 mm |
Square Size | 6.50 mm |
Shank Length | 56.00 mm |
Tap Length Standard | JIS |
Thread Size | M12x1.25 |
Size | M12 |
Description
Straight Flute Tap, Thread Size M12x1.25, Metric Fine, Modified Bottoming, Overall Length 80.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 24.00 mm, 75 Percent Thread Drill Size 10.78 mm, Thread Limit OH4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Air Impact Wrench, 1" Square Drive, Pistol (CP7779)
- MILWAUKEE TOOL Rotary Hammer and Grinder (2916-20, 2880-20)
- MILWAUKEE TOOL Milwaukee® 18 in. TORQUE LOCK™ Wide Jaw Locking C-Clamp (48-22-3530)
- AMERICAN HAMMER Sledge Hammer, 1 lb., 12-1/2 In, Wood (AM1BRWG)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1121001)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1680100)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1971601)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1122701)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1121200)
- OSG Straight Flute Hand Tap, Plug, 4 (1663300)
- CLE-LINE Straight Flute Hand Tap Bottoming, Plug, Taper, 4 Flutes (C63252)
- Osg Taps