Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap , M6-1.00 , Bottoming , 4 Flutes,
Mfr # 1971100
Zoro # G3721374
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M6-1.00
- Shank Dia. 6.40mm
- Tap Chamfer Bottoming
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1971100
- Zoro # G3721374
- Country of Origin Brazil
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | M6-1.00 |
Shank Dia. | 6.40mm |
Tap Size | M6 |
Tap Dimension Type | Metric |
Overall Length | 2-1/2" |
Pitch Diameter Limit | D8 |
Thread Length | 25.40mm |
Thread Size | M6x1 |
Shank Length | 33.00 mm |
75% Thread Drill Size | 5.00 mm |
65% Thread Drill Size | 13/64 in |
55% Thread Drill Size | 5.25 mm |
Tap Length Standard | ANSI |
Square Size | 4.85 mm |
Size | M6 |
Description
Straight Flute Tap, Thread Size M6x1, Metric Coarse, Bottoming, Overall Length 63.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 15.00 mm, 75 Percent Thread Drill Size 5.00 mm, Thread Limit D5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 12 ft. 6 in L, 1/4" W, 6 TPI, 0.025" Thick, Carbon Steel (ZHBAH06-12'6)
- MORSE Band Saw Blade, 9 ft. 5 in L, 1" W, 10 TPI, 0.035" Thick, Carbon Steel (ZHBGR10-9'5)
- BONDHUS Insert Bit, Hex (43618)
- DRILL AMERICA 23/32" Reduced Shank HSS Black & Gold KFD Drill Bit 3/8" Shank (KFDRSD3/8X23/32)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1976500)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1121200)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (24046)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1660600)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1603407)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1025601)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1121300)
- Osg Straight Flute 4-Flute Taps