Shop All Straight Flute Taps
Osg
Straight Flute Hand Tap, M24-1.50, Bottoming, 5 Flutes, Metric Fine
Mfr # 1105202208
Zoro # G9294135
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M24-1.50
- Tap Chamfer Bottoming
- Number of Flutes 5
- Tap Thread Type Metric Fine
- Shank Dia. 19.30mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1105202208
- Zoro # G9294135
- Country of Origin Mexico
- Category Straight Flute Taps
Dimensions
Tap Thread Size | M24-1.50 |
Shank Dia. | 19.30mm |
Overall Length | 160.00mm |
Pitch Diameter Limit | D6 |
Tap Dimension Type | Metric |
Thread Length | 56.00mm |
Tap Size | M24 |
Thread Size | M24x1.5 |
Square Size | 14.48 mm |
65% Thread Drill Size | 22.73 mm |
75% Thread Drill Size | 22.54 mm |
Tap Length Standard | DIN |
Shank Length | 72.00 mm |
Size | M24 |
Description
Straight Flute Tap, Thread Size M24x1.5, Metric Fine, Bottoming, Overall Length 140.00 mm, Powdered Metal, TiCN, Right Hand, Thread Length 36.00 mm, 75 Percent Thread Drill Size 22.54 mm, Thread Limit D6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON 8" Half Round Double Cut Second File - Boxed (04927N)
- BONDHUS 13 Piece GoldGuard Plated Ball End Screwdriver Set - Sizes: .050-3/8" (38637)
- HANDI-CHEK Woodruff Key Assortment 72pc (DISP-WKC072)
- VAUGHAN Scaper Bar, Square, 8 in, Claw (BCSB8)
- OSG Straight Flute Hand Tap, 7/8"-20, Plug, 6 Flutes, UNEF (1682100)
- OSG Straight Flute Hand Tap, 1-3/8"-8, Bottoming, 6 Flutes, UNF (1690800)
- OSG Straight Flute Hand Tap, 3/4"-20, Plug, 6 Flutes, UNEF (1681700)
- OSG Straight Flute Hand Tap, 5/8"-24, Bottoming, 6 Flutes, UNEF (1681400)
- OSG Straight Flute Hand Tap, 3/4"-20, Bottoming, 6 Flutes, UNEF (1681800)
- OSG Straight Flute Hand Tap, 2"-8, Plug, 6 Flutes, UNF (1692200)
- CENTURY DRILL & TOOL Rethreading Tap Metric Right Hand 6.0X1.00Mm Overall Length 45Mm (92001)
- Osg Taps