Shop All Straight Flute Taps
Osg
Straight Flute Hand Tap, M22-2.50, Bottoming, 5 Flutes, Metric Coarse
Mfr # 1105302108
Zoro # G9294591
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M22-2.50
- Tap Chamfer Bottoming
- Number of Flutes 5
- Tap Thread Type Metric Coarse
- Tap Style Straight Flute (Hand)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1105302108
- Zoro # G9294591
- Country of Origin Mexico
- Category Straight Flute Taps
Dimensions
Tap Thread Size | M22-2.50 |
Pitch Diameter Limit | D8 |
Tap Size | M22 |
Tap Dimension Type | Metric |
Overall Length | 140.00mm |
Shank Dia. | 25.00mm |
Thread Length | 56.00mm |
Shank Length | 73.00 mm |
Thread Size | M22x2.5 |
Tap Length Standard | DIN |
75% Thread Drill Size | 19.50 mm |
65% Thread Drill Size | 25/32 in |
55% Thread Drill Size | 51/64 in |
Square Size | 13.28 mm |
Size | M22 |
Description
Straight Flute Tap, Thread Size M22x2.5, Metric Coarse, Bottoming, Overall Length 140.00 mm, Powdered Metal, TiCN, Right Hand, Thread Length 30.00 mm, 75 Percent Thread Drill Size 19.50 mm, Thread Limit D8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 4-1/8" HSS 118 Deg. Jobber Length Drill Bit (4UL55)
- ERNST MANUFACTURING 18 in. 2 Rail 1/2 in. Drive HI-VIZ Socket Boss (8463HV)
- CAPRI TOOLS 3/8 in Drive 13 mm Universal Impact Socket (5-3313)
- URREA Full polished Open-end Wrench, 7/16" X 1/2" opening size (3025)
- OSG Straight Flute Hand Tap, 1/2"-13, Modified Bottoming, 5 Flutes, UNC (3111408)
- OSG Straight Flute Hand Tap, 1-5/8"-8, Plug, 6 Flutes, UNF (1691300)
- OSG Straight Flute Hand Tap, 11/16"-24, Bottoming, 6 Flutes, UNEF (1681600)
- OSG Straight Flute Hand Tap, 1"-20, Bottoming, 6 Flutes, UNEF (1682600)
- OSG Straight Flute Hand Tap, 5/8"-24, Bottoming, 6 Flutes, UNEF (1681400)
- OSG Straight Flute Hand Tap, 7/8"-20, Bottoming, 6 Flutes, UNEF (1682200)
- IRWIN Tap Carded 12Mm-1.25Mm (8342ZR)
- Osg Taps