Shop All Straight Flute Taps
Osg
Straight Flute Hand Tap, M22-2.00, Bottoming, 5 Flutes, Metric Fine
Mfr # 1105202008
Zoro # G9294117
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M22-2.00
- Tap Chamfer Bottoming
- Number of Flutes 5
- Tap Thread Type Metric Fine
- Overall Length 140.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1105202008
- Zoro # G9294117
- Country of Origin Mexico
- Category Straight Flute Taps
Dimensions
Tap Thread Size | M22-2.00 |
Overall Length | 140.00mm |
Tap Size | M22 |
Tap Dimension Type | Metric |
Shank Dia. | 25.00mm |
Thread Length | 56.00mm |
Pitch Diameter Limit | D8 |
Square Size | 13.28 mm |
Thread Size | M22x2 |
Shank Length | 73.00 mm |
Tap Length Standard | DIN |
75% Thread Drill Size | 20.05 mm |
65% Thread Drill Size | 20.31 mm |
Size | M22 |
Description
Straight Flute Tap, Thread Size M22x2, Metric Fine, Bottoming, Overall Length 140.00 mm, Powdered Metal, TiCN, Right Hand, Thread Length 30.00 mm, 75 Percent Thread Drill Size 20.05 mm, Thread Limit D8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Zooming Magnifier, 8X-16X (183-304)
- MILWAUKEE TOOL Battery Kit, One-Key, 120V AC, 12 Ah (MXFSC-1HD12)
- DRILL AMERICA #7 HSS Split Point Jobber Length Drill Bit, Shank Type: Round (DWDSP7)
- DASQUA Dasqua 8-100mm / 5/16-6" Telescoping Gage Set (5911-0002)
- OSG Straight Flute Hand Tap, 1/2"-13, Modified Bottoming, 5 Flutes, UNC (3111408)
- OSG Straight Flute Hand Tap, 1/2"-13, Modified Bottoming, 5 Flutes, UNC (1005113008)
- OSG Straight Flute Hand Tap, M14-2.00, Modified Bottoming, 6 Flutes, Metric Coarse (8330123)
- OSG Straight Flute Hand Tap, 3/4"-20, Plug, 6 Flutes, UNEF (1681700)
- OSG Straight Flute Hand Tap, M20-2.00, Bottoming, 5 Flutes, Metric Fine (1105201708)
- OSG Straight Flute Hand Tap, 1-3/4"-8, Plug, 6 Flutes, UNF (1691600)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 3/8-18 Npt (95203)
- Osg Straight Flute Taps