Shop All Straight Flute Taps
Osg
Straight Flute Hand Tap, M20-2.50, Modified Bottoming, 6 Flutes, Metric Coarse
Mfr # 8330147
Zoro # G9300383
product price: $1,062.99
/ea
Free Shipping & Returns
$1,062.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M20-2.50
- Tap Chamfer Modified Bottoming
- Number of Flutes 6
- Tap Thread Type Metric Coarse
- Tap Style Straight Flute (Hand)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 8330147
- Zoro # G9300383
- Country of Origin Japan
- Category Straight Flute Taps
Dimensions
Tap Thread Size | M20-2.50 |
Tap Size | M20 |
Tap Dimension Type | Metric |
Pitch Diameter Limit | Not Rated |
Thread Length | 48.00mm |
Overall Length | 100.00mm |
Shank Dia. | 15.00mm |
75% Thread Drill Size | 17.50 mm |
Shank Length | 68.00 mm |
Tap Length Standard | JIS |
65% Thread Drill Size | 45/64 in |
Square Size | 12.00 mm |
Thread Size | M20x2.5 |
55% Thread Drill Size | 18.20 mm |
Size | M20 |
Description
Straight Flute Tap, Thread Size M20x2.5, Metric Coarse, Modified Bottoming, Overall Length 105.00 mm, High Speed Steel, TiCN, Right Hand, Thread Length 37.00 mm, 75 Percent Thread Drill Size 17.50 mm, Thread Limit OH4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Gun and Hopper, 18in. L, Cast Aluminum (PC301)
- HHIP 1/8 X 7/8 X 6" Cobalt Cut-Off Blade (2000-1118)
- SUNEX Drive, 4-way Chuck Key, 1/2" (8727)
- ZORO SELECT Squeezer Die, 3/16 Dia, 3/8, Tubular Roll (SQ-5-23)
- OSG Straight Flute Hand Tap, M12-1.50, Modified Bottoming, 5 Flutes, Metric Fine (8330117)
- OSG Straight Flute Hand Tap, 1-3/8"-8, Bottoming, 6 Flutes, UNF (1690800)
- OSG Straight Flute Hand Tap, 1"-20, Plug, 6 Flutes, UNEF (1682500)
- OSG Straight Flute Hand Tap, M14-2.00, Modified Bottoming, 6 Flutes, Metric Coarse (8330123)
- OSG Straight Flute Hand Tap, 5/8"-24, Bottoming, 6 Flutes, UNEF (1681400)
- OSG Straight Flute Hand Tap, M22-2.00, Bottoming, 5 Flutes, Metric Fine (1105202008)
- YMW TAPS Hand Tap, HSS, TICN, D6 M36 x 1.5, Tap Material: High Speed Steel (TS036O6NEB5-TICN)
- Osg Straight Flute Taps