Shop All Straight Flute Taps
Osg
Straight Flute Hand Tap, M20-2.00, Bottoming, 5 Flutes, Metric Fine
Mfr # 1105301708
Zoro # G9294555
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M20-2.00
- Tap Chamfer Bottoming
- Number of Flutes 5
- Tap Thread Type Metric Fine
- Tap Material Powdered Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1105301708
- Zoro # G9294555
- Country of Origin Mexico
- Category Straight Flute Taps
Dimensions
Tap Thread Size | M20-2.00 |
Shank Dia. | 16.30mm |
Overall Length | 140.00mm |
Thread Length | 51.00mm |
Tap Dimension Type | Metric |
Tap Size | M20 |
Pitch Diameter Limit | D7 |
Tap Length Standard | DIN |
Shank Length | 78.00 mm |
Square Size | 12.42 mm |
Thread Size | M20x2 |
Size | M20 |
Description
Straight Flute Tap, Thread Size M20x2, Metric Fine, Bottoming, Overall Length 140.00 mm, Powdered Metal, TiCN, Right Hand, Thread Length 30.00 mm, Thread Limit D7
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Puller Set, 19 Pieces, Blind Hole (6981)
- NOVA Cole Jaw Extension 12"-15", Can Only Be Used W/ New 6040 12" Cole Jaws (6039)
- DRILL AMERICA 7/8"-14 HSS Plug Tap and 13/16" HSS 1/2" Shank Drill Bit (POU7/8-14)
- VULCAN Adapter Socket 1/2F X 3/8M Sae (MT6510093)
- OSG Straight Flute Hand Tap, 1/2"-13, Modified Bottoming, 5 Flutes, UNC (1005113008)
- OSG Straight Flute Hand Tap, M22-2.50, Bottoming, 5 Flutes, Metric Coarse (1105302108)
- OSG Straight Flute Hand Tap, 1-3/4"-8, Plug, 6 Flutes, UNF (1691600)
- OSG Straight Flute Hand Tap, 1-3/4"-8, Bottoming, 6 Flutes, UNF (1691700)
- OSG Straight Flute Hand Tap, 3/4"-20, Bottoming, 6 Flutes, UNEF (1681800)
- OSG Straight Flute Hand Tap, M24-2.00, Bottoming, 5 Flutes, Metric Fine (1105302308)
- TOOLMEX M6.0 x 1.0 D5 Bottoming Chamfer ISO Metric HSS Import Hand Tap, Ground, RH, 4 Flutes (5-775-093)
- Osg Taps