Shop All Straight Flute Taps
Osg
Straight Flute Hand Tap, M20-2.00, Bottoming, 5 Flutes, Metric Fine
Mfr # 1105201708
Zoro # G9294083
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M20-2.00
- Tap Chamfer Bottoming
- Number of Flutes 5
- Tap Thread Type Metric Fine
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1105201708
- Zoro # G9294083
- Country of Origin Mexico
- Category Straight Flute Taps
Dimensions
Tap Thread Size | M20-2.00 |
Overall Length | 140.00mm |
Thread Length | 51.00mm |
Tap Dimension Type | Metric |
Pitch Diameter Limit | D7 |
Tap Size | M20 |
Shank Dia. | 16.30mm |
Thread Size | M20x2 |
Square Size | 12.42 mm |
Shank Length | 78.00 mm |
Tap Length Standard | DIN |
Size | M20 |
Description
Straight Flute Tap, Thread Size M20x2, Metric Fine, Bottoming, Overall Length 140.00 mm, Powdered Metal, TiCN, Right Hand, Thread Length 30.00 mm, Thread Limit D7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Black, Tool Drawer Liner Roll, Foam (CMST82692)
- PROTO PLIER LOCK RING W/GRIP (POJ250G)
- PERFORMANCE TOOL LONG NOSE PLIERS 8""L STL (W1102)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (330010)
- OSG Straight Flute Hand Tap, 1-3/8"-8, Bottoming, 6 Flutes, UNF (1690800)
- OSG Straight Flute Hand Tap, 1-3/4"-8, Plug, 6 Flutes, UNF (1691600)
- OSG Straight Flute Hand Tap, 5/8"-24, Bottoming, 6 Flutes, UNEF (1681400)
- OSG Straight Flute Hand Tap, M22-2.00, Bottoming, 5 Flutes, Metric Fine (1105202008)
- OSG Straight Flute Hand Tap, M12-1.00, Modified Bottoming, 5 Flutes, Metric (8330121)
- OSG Straight Flute Hand Tap, 2"-8, Plug, 6 Flutes, UNF (1692200)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 7/8-18 Ns SP (97304)
- Osg Straight Flute Taps