Shop All Straight Flute Taps
Osg
Straight Flute Hand Tap, M20-1.50, Modified Bottoming, 6 Flutes, Metric Fine
Mfr # 8330149
Zoro # G9300392
product price: $1,049.99
/ea
Free Shipping & Returns
$1,049.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M20-1.50
- Tap Chamfer Modified Bottoming
- Number of Flutes 6
- Tap Thread Type Metric Fine
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 8330149
- Zoro # G9300392
- Country of Origin Japan
- Category Straight Flute Taps
Dimensions
Tap Thread Size | M20-1.50 |
Thread Length | 45.00mm |
Tap Dimension Type | Metric |
Pitch Diameter Limit | Not Rated |
Overall Length | 95.00mm |
Tap Size | M20 |
Shank Dia. | 15.00mm |
Tap Length Standard | JIS |
55% Thread Drill Size | 18.90 mm |
75% Thread Drill Size | 18.50 mm |
Shank Length | 68.00 mm |
Square Size | 12.00 mm |
Thread Size | M20x1.5 |
65% Thread Drill Size | 18.75 mm |
Size | M20 |
Description
Straight Flute Tap, Thread Size M20x1.5, Metric Fine, Modified Bottoming, Overall Length 105.00 mm, High Speed Steel, TiCN, Right Hand, Thread Length 37.00 mm, 75 Percent Thread Drill Size 18.50 mm, Thread Limit OH4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE 3 Piece Knockout Punch Set, 10 ga Mild Steel or 12 ga Stainless Steel (K2BB-3/4)
- PROSKIT Screwdriver, Straight Blade, 1/4 x 6 (800-022)
- ULTRA-DEX USA Indexable Boring Bar, S24U SCLCR4, 14 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (S24U SCLCR4)
- STARRETT 3Ft 8 7/8" Portaband Bimetal Pb 24 Tpi (BM24)
- OSG Straight Flute Hand Tap, 1-1/4"-12, Taper, 6 Flutes, UNF (1137800)
- OSG Straight Flute Hand Tap, 7/8"-20, Plug, 6 Flutes, UNEF (1682100)
- OSG Straight Flute Hand Tap, 2"-8, Plug, 6 Flutes, UNF (1692200)
- OSG Straight Flute Hand Tap, 5/8"-24, Bottoming, 6 Flutes, UNEF (1681400)
- OSG Straight Flute Hand Tap, 1"-20, Plug, 6 Flutes, UNEF (1682500)
- OSG Straight Flute Hand Tap, 13/16"-20, Bottoming, 6 Flutes, UNEF (1682000)
- KIPP Tube Clamp With Flange M=50 G=35 L=41 Aluminum, Comp: Steel, A=0.75" (K0479.5CR)
- Osg Straight Flute Taps